Shop All Folding Security Gates
Zoro Select
Dble Folding Gate, 12 to 14 ft.Opening
Mfr # 2XZH1
Zoro # G1237065
Free Shipping & Returns
$499.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Folding Gate Door Type Double
- Finish Galvanized
- Folded Width 19-1/2"
- Opening Width 12 to 14 ft
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 2XZH1
- Zoro # G1237065
- UPC # 190735456972
- Country of Origin China
- Category Folding Security Gates
Dimensions
Folded Width | 19-1/2" |
Opening Width | 12 to 14 ft |
Folded Height | 7 1/2 ft |
In Use Height | 7 ft |
Details
Item | Folding Gate |
Folding Gate Door Type | Double |
Finish | Galvanized |
Color | Silver |
Material | Steel |
Mounting | Universal |
Features | 3/4 x 3/8 in 15 ga U Channels Riveted Back To Back. 12-ga steel vertical gate rails are 1 1/2 in x 1 1/2 in |
Includes | Hardware for Easy Installation |
Description
Folding Gate, Double, Color Silver, Opening Width 12 to 14 ft, Folded Width 19 1/2 in, Folded Height 7 1/2 ft, In Use Height 7 ft, Material Steel, Galvanized Finish, Universal Mounting, Features 3/4 x 3/8 in 15 ga U Channels Riveted Back To Back. 12-ga steel vertical gate rails are 1 1/2 in x 1 1/2 in, Includes Hardware for Easy Installation
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Heavy Duty One Piece Aluminum Cargo Bar (CB-7)
- BISON LIFTING EQUIPMENT 2 Ton Manual Chain Hoist, 10 Ft, Black Oxide Chain (CH20-10-B)
- ZORO SELECT Stainless Steel Utility Cart, No Handle, 300 lb (60EF12)
- WERNER 6 ft Fiberglass Stepladder, 250 lb Capacity (6006)
- ZORO SELECT Folding Gate, Gray, 10 to 12 ft. Opening W (PECO 1265)
- ZORO SELECT Folding Gate, Gray, 6 to 7 ft. Opening W, Material: Steel (SECO 775)
- ZORO SELECT Folding Gate, Gray, 18 to 20 ft. Opening W, Folded Height: 7 ft (PECO 2080)
- ZORO SELECT Folding Gate, Gray, 8 to 10 ft. Opening W, In Use Height: 7 ft (PECO 1075)
- ZORO SELECT Folding Gate, Gray, 6 to 7 ft. Opening W (SECO 785)
- ZORO SELECT Folding Gate, Gray, 12 to 14 ft. Opening W (PECO 1475)
- ZORO SELECT Folding Gate, Gray, 6 to 7 ft. Opening W (SECO 780)
- Zoro Select Dock Gates & Doors