Shop All Davit Cranes
This Product is Discontinued
Zoro Select
Davit Crane, 2000 lb. Capacity, 51.2" to 87.2" Reach, 59-5/16" to 106" Lift Range, Silver (Discontinued)
Mfr # WTJ-20-4-AC-GAL
Zoro # G3895431
Free Shipping & Returns
This Product is Discontinued
Key Features
- Capacity 2000 lb.
- Material Steel
- Reach 51.2" to 87.2"
- Finish Galvanized
- Lift Range 59-5/16" to 106"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # WTJ-20-4-AC-GAL
- Zoro # G3895431
- UPC # 691215102865
- Country of Origin United States
- Category Davit Cranes
Dimensions
Mast Diameter | 5.00" |
Details
Item | Davit Crane |
Capacity | 2000 lb. |
Material | Steel |
Reach | 51.2" to 87.2" |
Finish | Galvanized |
Lift Range | 59-5/16" to 106" |
Color | Silver |
Operation Mode | 115VAC |
Swivel Angle | 360 Degrees |
Includes | Finger Tip Switch to Raise and Lower Hook |
Description
Davit Crane, Color Silver, Swivel Angle 360 Degrees , Mast Diameter 5.00 in
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.