Shop All Nonelectrical Properties Data Loggers
Zoro Select
Data Logger, Temperature, Dual K
Mfr # 13G716
Zoro # G4300746
product price: $211.99
/ea
Free Shipping & Returns
$211.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type DUAL K
- Temp. Range (F) -328 Degrees to 2,498 Degrees F (with K), -4 Degrees to 158 Degrees F (without K)
- Accuracy +/-0.3% OF READING +1.4
- Battery Life Greater Than 9 mo
- Sample Point Storage 32 KB
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 13G716
- Zoro # G4300746
- UPC # 190735387498
- Country of Origin China
- Category Nonelectrical Properties Data Loggers
Dimensions
Depth (In.) | 3.05 in |
Manufacturers Warranty Length | 1 yr |
Width (In.) | 3.3 in |
Height (In.) | 1.18 in |
Manufacturer Warranty Length | 1 yr |
Overall Depth | 3 1/16 in |
Overall Height | 1 3/16 in |
Overall Width | 3 5/16 in |
Description
Data Logger, AC Voltage Accuracy Not Applicable, Current Channels Not Applicable, Maximum Dew Point Measured Not Applicable, Minimum Dew Point Measured Not Applicable, Maximum AC Current Measurement Not Applicable, Maximum Relative Humidity Measured Not Applicable, Maximum AC Voltage Measured Not Applicable, Minimum Relative Humidity Measured Not Applicable, Resistance Properties Waterproof, Minimum AC Current Measurement Not Applicable, Minimum AC Voltage Measured Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOSHOK Pressure Gauge, 2.5" Black Steel Case, Copper Alloy Internals, 60 oz/in2, 1/4 NPT Male Bottom Conn (25-200-60-oz/in2)
- FLUKE Fluke 289 True-RMS Industrial Logging Multimeter w/ TrendCapture (2675778)
- DWYER INSTRUMENTS Magmohelic Indicating Tr (605-11)
- TEST PRODUCTS INTERNATIONAL Combustion Analyzer, 0 to 10,000 ppm, LCD (707)
- ZORO SELECT Software (USB cable +CD) (13G719)
- ZORO SELECT Data Logger, Temperature and Humidity (13G715)
- TRIPLETT IAQ Monitor (GSM250)
- TESTO Enviro Datalogger, 174H (0572-6560)
- LASCAR Data Logger, Temperature and Humidity (EL-USB-2+)
- KESTREL Data Logger, Temperature and RH, Red (0720RED)
- REED INSTRUMENTS REED Data Logging Smart Series Sound Level Meter with Sound Level Calibrator (R1620-KIT)
- Zoro Select Nonelectrical Properties Data Loggers