Shop All Nonelectrical Properties Data Loggers
Zoro Select
Data Logger, Temperature and Humidity
Mfr # 13G715
Zoro # G4271321
product price: $95.99
/ea
Free Shipping & Returns
$95.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Humidity, Temperature
- Temp. Range (F) -4 Degrees to 158 Degrees F
- Relative Humidity Range 0% to 100%
- Accuracy +/-1.2 Degrees F, +/-3% RH
- Battery Life Greater Than 9 mo
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 13G715
- Zoro # G4271321
- UPC # 190735387481
- Country of Origin China
- Category Nonelectrical Properties Data Loggers
Dimensions
Manufacturers Warranty Length | 1 yr |
Depth (In.) | 3.05 in |
Height (In.) | 1.18 in |
Width (In.) | 3.3 in |
Overall Width | 3 5/16 in |
Overall Depth | 3 1/16 in |
Overall Height | 1 3/16 in |
Manufacturer Warranty Length | 1 yr |
Description
Data Logger, AC Voltage Accuracy Not Applicable, Current Channels Not Applicable, Maximum Dew Point Measured Not Applicable, Minimum Dew Point Measured Not Applicable, Maximum AC Current Measurement Not Applicable, Maximum Relative Humidity Measured 100 Percent, Maximum AC Voltage Measured Not Applicable, Minimum Relative Humidity Measured 0 Percent, Resistance Properties Waterproof, Minimum AC Current Measurement Not Applicable, Minimum AC Voltage Measured Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Vacuum Gauge Lower Mount, 2", Face (GL105)
- TRERICE 150-750F BIMETAL THERMOMETER (B8560609)
- LCN Handheld Wireless Transmitter (8310-862)
- POMONA ELECTRONICS Test Lead Wire, 18 AWG, 50 Ft, Red (6733-2)
- ZORO SELECT Software (USB cable +CD) (13G719)
- LASCAR WiFi Data Logger, Temp, Humidity, Cloud (EL-WIFI-TH)
- SUPCO Temp Datalogger Dual Temp (LTT)
- SUPCO Temperature Alarm with Display, Digital (TA22)
- REED INSTRUMENTS REED Data Logging Vibration Meter with Power Adapter and SD Card (R7000SD-KIT)
- LASCAR WiFi Data Logger, Temp, Thermcouple, Cloud (EL-WIFI-TC)
- SUPCO Indoor Air Quality Monitor, Handheld (IAQ55)
- Zoro Select Nonelectrical Properties Data Loggers