Shop All Nonelectrical Properties Data Loggers
Zoro Select
Data Logger, Temperature, -4 to 158 F
Mfr # 13G713
Zoro # G4300721
product price: $71.99
/ea
$71.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Temperature
- Temp. Range (F) -4 Degrees to 158 Degrees F
- Accuracy +/-1.2 Degrees F
- Battery Life 9 mo
- Sample Point Storage 32 KB
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 13G713
- Zoro # G4300721
- UPC # 190735387467
- Country of Origin China
- Category Nonelectrical Properties Data Loggers
Dimensions
Depth (In.) | 3.05 in |
Width (In.) | 3.3 in |
Height (In.) | 1.18 in |
Manufacturers Warranty Length | 1 yr |
Overall Width | 3 5/16 in |
Overall Height | 1 3/16 in |
Manufacturer Warranty Length | 1 yr |
Overall Depth | 3 1/16 in |
Description
Data Logger, AC Voltage Accuracy Not Applicable, Current Channels Not Applicable, Maximum Dew Point Measured Not Applicable, Minimum Dew Point Measured Not Applicable, Maximum AC Current Measurement Not Applicable, Maximum Relative Humidity Measured Not Applicable, Maximum AC Voltage Measured Not Applicable, Minimum Relative Humidity Measured Not Applicable, Resistance Properties Waterproof, Minimum AC Current Measurement Not Applicable, Minimum AC Voltage Measured Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEST PRODUCTS INTERNATIONAL Gas Detector 0-9999 ppm, CO 0-2000 ppm (775)
- FLUKE Pipe Clamp Temp Probe, -20 to 300 Deg F (80PK-10)
- FLUKE Penetration Temp Probe, -40 to 662 Deg F (80PK-25)
- FLIR Infrared Camera, 6.6 ft Drop Tested (FLIR E6 Pro)
- ZORO SELECT Data Logger, Temperature and Humidity (13G715)
- ZORO SELECT Software (USB cable +CD) (13G719)
- DICKSON Data Logger, Pressure Range 0 to 500 PSI (PR525)
- MONARCH Temperature Data Logger With Display (5396-0101)
- SUPCO Data Logger, External Temperature (SL500XT)
- TRACEABLEGO Data Logger, Wireless Interface (6537)
- HOBO Analog Data logger 4 Channel (UX120-006M)
- Zoro Select Nonelectrical Properties Data Loggers