Shop All Nonelectrical Properties Data Loggers
Zoro Select
Data Logger, Temp and Humidity, Dual K
Mfr # 13G717
Zoro # G4300755
product price: $234.99
/ea
Free Shipping & Returns
$234.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type DUAL K
- Temp. Range (F) -328 Degrees to 2,498 Degrees F (with K), -4 Degrees to 158 Degrees F (without K)
- Relative Humidity Range 0% to 100%
- Accuracy +/-0.3% of Reading +1.4 Degrees F, +/-3% RH
- Battery Life Greater Than 9 mo
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 13G717
- Zoro # G4300755
- UPC # 190735387504
- Country of Origin China
- Category Nonelectrical Properties Data Loggers
Dimensions
Manufacturers Warranty Length | 1 yr |
Width (In.) | 3.3 in |
Depth (In.) | 3.05 in |
Height (In.) | 1.18 in |
Overall Depth | 3 1/16 in |
Manufacturer Warranty Length | 1 yr |
Overall Height | 1 3/16 in |
Overall Width | 3 5/16 in |
Description
Data Logger, AC Voltage Accuracy Not Applicable, Current Channels Not Applicable, Maximum Dew Point Measured Not Applicable, Minimum Dew Point Measured Not Applicable, Maximum AC Current Measurement Not Applicable, Maximum Relative Humidity Measured 100 Percent, Maximum AC Voltage Measured Not Applicable, Minimum Relative Humidity Measured 0 Percent, Resistance Properties Waterproof, Minimum AC Current Measurement Not Applicable, Minimum AC Voltage Measured Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRACEABLE Data Logging Meter, 32 deg. to 122 deg.F (6526)
- THUEMLING Compound Gauge, -30 to 0 to 400 psi, 1/4 in MNPT, Plastic, Black (FA-LFP-410-EG)
- FLUKE Clamp Meter, LCD, 200 A, 0.7 in (18 mm) Jaw Capacity, Cat III 600V Safety Rating (T6-600/WWG)
- FLUKE Digital Multimeter Kit, 1,000 Max. AC Volts, 1,000 Max. DC Volts, 10 Max. AC Amps, 10 Max. DC Amps (IB875K)
- ZORO SELECT Data Logger, Temperature and Humidity (13G715)
- ZORO SELECT Software (USB cable +CD) (13G719)
- LASCAR Volt Free Contact Sensor (Wireless Alert CM)
- SUPCO Temperature Alarm, 35 hr. Battery (THA2U)
- LASCAR WiFi Data Logger, Hi Acc., Thermistor (EL-WIFI-TP+)
- MONARCH Data Logger, Pressure/Temp, 0 to 760 Torr (5396-0338)
- TRIPLETT Vibration Datalogger, +/-0.5gAcc, LED (VBDL100)
- Zoro Select Nonelectrical Properties Data Loggers