Shop All Data & Ethernet Cables
Zoro Select
Data Cable, 1000 ft. L, Orange Jacket
Mfr # 18617
Zoro # G3041171
product price: $230.99
/ea
Free Shipping & Returns
$230.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Category - Data Cable 5e
- Wire Size 24 AWG
- Fire Rating - Data Cable Riser
- Shielded Shielded
- Number of Conductors 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 18617
- Zoro # G3041171
- UPC # 889028011065
- Country of Origin Taiwan, Province of China
- Category Data & Ethernet Cables
Dimensions
Wire Size | 24 AWG |
Length | 1000 ft. |
Conductor Size - Data Cable | 24 AWG |
Spool Length | 1,000 ft |
Bend Radius | 29/32 in |
Outside Dia. | 0.2 in |
Cable Length | 1,000 ft |
Outside Diameter | 1/4 in |
Description
Data Cable, Cable Length 1,000 ft, Conductor Gauge 24 AWG, Fire Rating Riser, Jacket Color Blue, Jacket Material PVC, Outside Diameter 1/4 in, Performance Category 5e, Shielded Shielded, Number of Conductors 8, Number of Pairs 4, NEC Article and Type 800 CMR, Standards ANSI/TIA/EIA 568, ETL, RoHS Compliant Directive (2011/65/EU), UL Listed, Solid/Stranded Solid, Bend Radius 29/32 in, Maximum Frequency 350 MHz, Maximum Operating Temperature 158 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Portable Alarm, Wireless, 3.7V Li-ion (DS600)
- MIGHTY MAX BATTERY YTX14AH 12V 12AH Battery for Polaris 500 Sportsman HO '96-'13 (YTX14AH72)
- CABLE MATTERS CAT 6 RJ45 PASS-THROUGH, 200PK (180097X200)
- SANOXY 2-Pack 3.5mm Stereo Audio Male To 2 Female Headphone Splitter Cable Adapter white (PPT-194126245238-white)
- ZORO SELECT Data Cable, 1000 ft. L, White Jacket (18593)
- ZORO SELECT Data Cable, 1000 ft. L, Blue Jacket (21794)
- ZORO SELECT Data Cable, 1000 ft. L, Black Jacket (18592)
- ZORO SELECT Data Cable, 1000 ft. L, Blue Jacket (13072)
- ZORO SELECT Data Cable, 1000 ft. L, Black Jacket (878)
- ZORO SELECT Data Cable, 1000 ft. L, Blue Jacket (13071)
- MONOPRICE Data Cable, 1000 ft. L, Black Jacket (12806)
- Zoro Select Data & Ethernet Cables