Shop All Data & Ethernet Cables
Zoro Select
Data Cable, 1000 ft. L, Blue Jacket
Mfr # 21794
Zoro # G3067841
Free Shipping & Returns
$598.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fire Rating - Data Cable Plenum
- Category - Data Cable 6A
- Wire Size 23 AWG
- Shielded Unshielded
- Number of Conductors 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 21794
- Zoro # G3067841
- UPC # 889028046319
- Country of Origin Taiwan, Province of China
- Category Data & Ethernet Cables
Dimensions
Wire Size | 23 AWG |
Conductor Size - Data Cable | 23 AWG |
Length | 1000 ft. |
Spool Length | 1,000 ft |
Outside Dia. | 0.259 in |
Bend Radius | 1 1/16 in |
Cable Length | 1,000 ft |
Outside Diameter | 5/16 in |
Description
Data Cable, Cable Length 1,000 ft, Conductor Gauge 23 AWG, Fire Rating Plenum, Jacket Color Blue, Jacket Material PVC, Outside Diameter 5/16 in, Performance Category 6A, Shielded Unshielded, Number of Conductors 8, Number of Pairs 4, NEC Article and Type 800 CMR, Standards ANSI/TIA/EIA 568, ETL, RoHS Compliant Directive (2011/65/EU), UL Listed, Package Type Reel in a Box, Solid/Stranded Solid, Bend Radius 1 1/16 in, Maximum Frequency 550 MHz, Maximum Operating Temperature 167 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXELL BATTERY Gas Meter Battery for TIF 8800 Combustible Gas Detectors (EBC-GAS1)
- ZORO SELECT Evidence Tape, Tampr Resist, 1-5/16Inx42ft (3YYP9)
- JBL Flip 6 Waterproof Bluetooth Speaker, Grey (JBLFLIP6GREYAM)
- MIGHTY MAX BATTERY 12V 18AH F2 SLA Replacement Battery for Long Way LW-6FM18AJ (ML18-12F25)
- ZORO SELECT Data Cable, 1000 ft. L, Black Jacket (878)
- ZORO SELECT Data Cable, 1000 ft. L, Black Jacket (18592)
- ZORO SELECT Data Cable, 1000 ft. L, Blue Jacket (13071)
- ZORO SELECT Data Cable, 1000 ft. L, Blue Jacket (13072)
- ZORO SELECT Data Cable, 1000 ft. L, Orange Jacket (18617)
- ZORO SELECT Data Cable, 1000 ft. L, White Jacket (18593)
- BESTLINK NETWARE CAT8 S/FTP Ethernet Network Cable 24AWG 2GHz 40G- 25ft- Yellow (100361YW)
- Zoro Select Data & Ethernet Cables