Shop All Data & Ethernet Cables
Zoro Select
Data Cable, 1000 ft. L, Black Jacket
Mfr # 21795
Zoro # G3041357
product price: $540.99
/ea
Free Shipping & Returns
$540.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 23 AWG
- Fire Rating - Data Cable Riser
- Category - Data Cable 6A
- Shielded Unshielded
- Number of Conductors 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 21795
- Zoro # G3041357
- UPC # 889028046395
- Country of Origin Taiwan, Province of China
- Category Data & Ethernet Cables
Dimensions
Wire Size | 23 AWG |
Length | 1000 ft. |
Conductor Size - Data Cable | 23 AWG |
Spool Length | 1,000 ft |
Bend Radius | 1 1/16 in |
Outside Dia. | 0.259 in |
Cable Length | 1,000 ft |
Outside Diameter | 5/16 in |
Description
Data Cable, Cable Length 1,000 ft, Conductor Gauge 23 AWG, Fire Rating Plenum, Jacket Color Black, Jacket Material PVC, Outside Diameter 5/16 in, Performance Category 6A, Shielded Unshielded, Number of Conductors 8, Number of Pairs 4, NEC Article and Type 800 CMR, Standards ANSI/TIA/EIA 568, ETL, RoHS Compliant Directive (2011/65/EU), UL Listed, Package Type Reel in a Box, Solid/Stranded Solid, Bend Radius 1 1/16 in, Maximum Frequency 550 MHz, Maximum Operating Temperature 167 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEST Mortise Cylinder, Satin Chrome, Brass (1E74-C4RP3626)
- SWE-TECH 3C SVGA HD15 Male to BNC 5 Female Monitor Breakout Cable, 1 foot (FWT10H1-17201)
- LOGITECH Logitech Pro Flight Yoke System (945-000023)
- ILC Replacement For Cooper Custom-93 Battery (CUSTOM-93)
- ZORO SELECT Data Cable, 1000 ft. L, Blue Jacket (21794)
- ZORO SELECT Data Cable, 1000 ft. L, Black Jacket (18592)
- ZORO SELECT Data Cable, 1000 ft. L, White Jacket (18593)
- ZORO SELECT Data Cable, 1000 ft. L, Blue Jacket (13071)
- ZORO SELECT Data Cable, 1000 ft. L, Orange Jacket (18617)
- ZORO SELECT Data Cable, 1000 ft. L, Blue Jacket (13072)
- BESTLINK NETWARE CAT5E Shielded (FTP) Ethernet Network Booted Cable- 10Ft- Gray (100606GY)
- Zoro Select Data & Ethernet Cables