Shop All Automotive Interior & Compartment Lighting
Zoro Select
Dash/Deck Light, Halogen, Chrome, 6 In Dia
Mfr # 3LXL9
Zoro # G2055964
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 12V DC
- Base Material Brass
- Manufacturers Warranty Length 1 yr
- Includes Body Mounted Switch, Clamp Bracket for 1 1/8 in to 1 1/2 in OD Pipe
- Lens Material Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 3LXL9
- Zoro # G2055964
- Country of Origin United States
- Category Automotive Interior & Compartment Lighting
Dimensions
Manufacturers Warranty Length | 1 yr |
Diameter | 6 in |
Overall Diameter | 6 in |
Details
Voltage | 12V DC |
Base Material | Brass |
Includes | Body Mounted Switch, Clamp Bracket for 1 1/8 in to 1 1/2 in OD Pipe |
Lens Material | Glass |
Features | Rotates Through 360 Degrees Horizontally And 180 Degrees Vertically |
Current Drawn | 3.91 A |
Lamp Life | 100 hr |
Flashes per Minute | 100 |
Item | Round Dash/Deck Light |
Housing Material | Brass |
Housing Color | Chrome |
Lens Color | Clear |
Current | 3.91A |
Manufacturer Warranty | 1 yr |
Lamp Type | Halogen Sealed Beam |
Description
Round Dash/Deck Light, Operating Voltage 12V DC, Overall Diameter 6 in, Base Material Brass, Current 3.91A, Features Rotates Through 360 Degrees Horizontally And 180 Degrees Vertically, Housing Color Chrome, Housing Material Brass, Includes Body Mounted Switch, Clamp Bracket for 1 1/8 in to 1 1/2 in OD Pipe, Lamp Life 100 hr, Lens Material Glass, Manufacturer Warranty 1 yr
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DB ELECTRICAL New Starter For Lister Petter Lpa2 Lpw2 Lpw4 Lpws2 Lpwt4 Engine (410-52036)
- GILA Wndw Film Heat Cnt36X180 (50167279)
- FJC R-134A/R-1234Yf Dual Manifold Gauge Set In Case (6855)
- BALDWIN FILTERS Sponge Gasket, Gasket, G207-AF (G207-AF)
- BUYERS PRODUCTS 132 Inch 201-LED Strip Light with 3M™ Adhesive Back - Clear And Cool (562133202)
- CROWN AUTOMOTIVE DASHBOARD LAMP KIT (5752813K)
- GROTE Small Rectangular LED Utility Lamp (60421)
- GROTE Small Rectangular Utility Lamp (60271)
- FEDERAL SIGNAL XStream(R) LED Dash Mount Light (XSM2C-BRW-US)
- GROTE Chrome-Courtesy Lamp-Retail Pack, 60251-5 (60251-5)
- GROTE Dome/Int.Lmp- Chrm- Hooded Grd- Utlty, 61501-5 (61501-5)
- Zoro Select Automotive Interior & Compartment Lighting