Shop All Plastic Angles
Zoro Select
Dark Gray PVC Type 1 Angle Stock, 120 in L, 0.25 in T, 7,450 psi, Smooth
Mfr # 6MDL7
Zoro # G1981800
product price: $88.15
/ea
Sold in multiples of 8 for $705.20
Item requires special delivery charges. A $13.00 per item surcharge will be applied.
$705.20
Free 30-Day Returns
Key Features
- Tensile Strength 7,450 psi
- Material PVC Type 1
- Color Dark Gray
- Length 120 in
- Temp. Range 5 Degrees to 140 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 6MDL7
- Zoro # G1981800
- Country of Origin Unknown
- Category Plastic Angles
Dimensions
Length | 120 in |
Leg Length | 1 1/2 in x 1 1/2 in |
Leg Length Tolerance | +/-0.1250 in |
Length Tolerance | +/-1 in |
Plastic Length | 10 ft |
Plastic Length Tolerance | +/-1.000 in |
Description
Angle Stock, PVC Type 1, Standard, Plastic Length 10 ft, Plastic Thickness 0.25 in, Leg Length 1 1/2 in x 1 1/2 in, Dark Gray, 90 Degrees , Plastic Clarity Opaque, Tensile Strength Rating Good, Impact Strength Rating Poor, Minimum Temperature 5 Degrees F, Maximum Temperature 140 Degrees F, Plastic Hardness Rating Medium, UV Resistant No, Friction Rating Not Slippery, Water Absorption Rating Good, Machinability Fair, Wear Factor Fair, Corrosion and Chemical Resistance Excellent
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBER-CAL EPDM Sheet - 0.375" Thick x 12" Width x 24" Length - 60A Durometer - Black (31-016-375)
- ZORO SELECT 1" High Grade Neoprene Rubber Strip, 4"x36", Black, 60A (BULK-RS-NHS60-929)
- ZORO SELECT Rubber Strip, Silicone, 3/16"Th, 36"x2", 40A (BULK-RS-S40-814)
- ZORO SELECT Sheet, Perf, Stl, 40x36, 18 ga, 0.125 Dia, Rnd (0118G125R188S-36X40)
- ZORO SELECT Gray Polycarbonate Angle Stock, 6 ft L, 0.05 in T, 9,700 psi (BULK-PA-PC-2)
- ZORO SELECT Gray PVC Type 1 Angle Stock, 1 ft L, 0.275 in T, 7,200 psi (BULK-PA-PVC-72)
- ZORO SELECT Gray PVC Type 1 Angle Stock, 6 ft L, 0.125 in T, 7,200 psi (BULK-PA-PVC-9)
- ZORO SELECT Gray PVC Type 1 Angle Stock, 6 ft L, 0.125 in T, 7,200 psi (BULK-PA-PVC-7)
- ZORO SELECT Gray Polycarbonate Angle Stock, 3 ft L, 0.05 in T, 9,700 psi (BULK-PA-PC-11)
- ZORO SELECT Gray Polycarbonate Angle Stock, 6 ft L, 0.05 in T, 9,700 psi (BULK-PA-PC-1)
- ZORO SELECT Gray Polycarbonate Angle Stock, 1 ft L, 0.05 in T, 9,700 psi (BULK-PA-PC-5)
- Zoro Select Plastic Angles