Shop All Plastic Angles
Zoro Select
Dark Gray PVC Type 1 Angle Stock, 120 in L, 0.08 in T, 7,450 psi, Smooth
Mfr # 6MDL3
Zoro # G1981889
product price: $74.75
/ea
Sold in multiples of 10 for $747.50
Item requires special delivery charges. A $7.50 per item surcharge will be applied.
$747.50
Free 30-Day Returns
Key Features
- Tensile Strength 7,450 psi
- Material PVC Type 1
- Color Dark Gray
- Length 120 in
- Temp. Range 5 Degrees to 140 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 6MDL3
- Zoro # G1981889
- Country of Origin Germany
- Category Plastic Angles
Dimensions
Length | 120 in |
Leg Length | 3/4 in x 1 1/2 in |
Length Tolerance | +/-1 in |
Leg Length Tolerance | +/-0.1250 in |
Plastic Length | 10 ft |
Plastic Length Tolerance | +/-1.000 in |
Description
Angle Stock, PVC Type 1, Standard, Plastic Length 10 ft, Plastic Thickness 0.0625 in, Leg Length 3/4 in x 1 1/2 in, Dark Gray, 90 Degrees , Plastic Clarity Opaque, Tensile Strength Rating Good, Impact Strength Rating Poor, Minimum Temperature 5 Degrees F, Maximum Temperature 140 Degrees F, Plastic Hardness Rating Medium, UV Resistant No, Friction Rating Not Slippery, Water Absorption Rating Good, Machinability Fair, Wear Factor Fair, Corrosion and Chemical Resistance Excellent
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rubber Cord, Viton, 3/16 In Dia, 25 Ft (ZUSA-RC-31)
- ZORO SELECT Aluminum Square Tube, Aluminum, 6063 Alloy Type, 1/2 in, 3 ft L. (6887_36_0)
- STANLEY Alum Flatbar Mill 1-1/2X72X1/8 (N247-114)
- PHIFER Door and Window Screen, Vinyl Coated Polyester, 36 in W, 100 ft L, 0.025 in Wire Dia, Black (3000048)
- ZORO SELECT Gray PVC Type 1 Angle Stock, 6 ft L, 0.157 in T, 7,200 psi (BULK-PA-PVC-10)
- ZORO SELECT Gray PVC Type 1 Angle Stock, 6 ft L, 0.125 in T, 7,200 psi (BULK-PA-PVC-9)
- ZORO SELECT Gray PVC Type 1 Angle Stock, 6 ft L, 0.275 in T, 7,200 psi (BULK-PA-PVC-17)
- ZORO SELECT Gray PVC Type 1 Angle Stock, 6 ft L, 0.125 in T, 7,200 psi (BULK-PA-PVC-6)
- ZORO SELECT Gray PVC Type 1 Angle Stock, 3 ft L, 0.275 in T, 7,200 psi (BULK-PA-PVC-36)
- ZORO SELECT Gray PVC Type 1 Angle Stock, 1 ft L, 0.125 in T, 7,200 psi (BULK-PA-PVC-59)
- ZORO SELECT Gray PVC Type 1 Angle Stock, 6 ft L, 0.187 in T, 7,200 psi (BULK-PA-PVC-12)
- Zoro Select Plastic Angles