Shop All Tags
Zoro Select
Danger Tag By The Roll, 6-1/4 x 3, PK250
Mfr # 43Z239
Zoro # G7474336
product price: $75.99
/pk 250, $0.30/ea
Free Shipping & Returns
$75.99
Delivery to commercial address only
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Cardstock
- Height 6 1/4 in
- Width 3 in
- Hole Size 3/8 in
- Header Danger
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 43Z239
- Zoro # G7474336
- UPC # 846642039547
- Country of Origin China
- Category Tags
Dimensions
Height | 6 1/4 in |
Width | 3 in |
Hole Size | 3/8 in |
Mounting Hole Diameter | 3/8 in |
Description
Danger Tag By The Roll, Subject Matter Lockout Tagout, Sign Legend Barricade Tag Do Not Remove, Legend Same on Both Sides No, Sign Header Danger, Sign Header Background Color White, Shape Rectangular, Safety Tag Legend - Back Side Barricade Tag Do Not Remove, Reason, Installed By, Date, Time, Hazard Description, Sign Header -Back Side Danger, Package Quantity 250
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUGHES SAFETY SHOWERS Eyewash Insulated Jacket, 29" H, 3" L, 19"W (10GFEW-BLKT)
- CHUMS Orbiter, Eyewear Retainer, Black (12403100)
- RED KAP 65/35 P/C Duck Chore Coat JD24BD RG 5XL (JD24BD RG 5XL)
- THE BRUSH MAN Danger Tape, 3”X 1,000’, 10PK (TAPE DANGER1000)
- ZORO SELECT Tag, Fire Extinguisher Recharge & Maintenance Record, 5 3/4 in W x 3 in H, Polyester, White, 25 Pack (2RMX5)
- ZORO SELECT Blank Tag, 2 x 2In, White, PK10 (22CM93)
- ZORO SELECT Work Ord Tag, 3 x 5-3/4 In, Bk/Yel, PK100 (2RMV2)
- ZORO SELECT Inspection Tag, Forklift, 5x3, PK25 (8PEM2)
- ZORO SELECT Service Record Tag, 7x4, Bk/Yel, PK10 (2RMU9)
- ZORO SELECT Permit Tag, 5-3/4 x 3-1/4, PK25 (43Z320)
- ELECTROMARK Caut Tag, 5-3/4 x 2-7/8 In, Bk/Yel, PK100 (Y602697)
- Zoro Select Tags