Shop All Tags
Zoro Select
Danger Tag By The Roll, 6-1/4 x 3, PK100
Mfr # 43Z242
Zoro # G6137354
product price: $34.15
/pk 100, $0.34/ea
$34.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cardstock
- Height 6 1/4 in
- Width 3 in
- Legend Style Text
- Hole Size 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 43Z242
- Zoro # G6137354
- UPC # 846642000202
- Country of Origin China
- Category Tags
Dimensions
Height | 6 1/4 in |
Width | 3 in |
Hole Size | 3/8 in |
Mounting Hole Diameter | 3/8 in |
Description
Danger Tag By The Roll, Subject Matter Machine and Operational, Sign Legend Do Not Remove This Tag!, Legend Same on Both Sides No, Sign Header Danger, Sign Header Background Color White, Shape Rectangular, Safety Tag Legend - Back Side Do Not Operate, Sign Header -Back Side Danger, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL MILLER Full Body Harness, L/XL, Polyester (AAF-QCDUB)
- LYLE Safety Reminder Sign, 10 in Height, 7 in Width, Aluminum, Horizontal Rectangle, English (U1-1023-RA_7X10)
- MSA SAFETY USB Drive (10123937)
- NOTRAX Entrance Runner, Charcoal, 3 ft. W x 6 ft. L (117S0036CH)
- ZORO SELECT Caution Tag By The Roll, 6-1/4 x 3, PK100 (43Z240)
- ZORO SELECT Eye Wash Sta Inspection Tag, Grn/Wht, PK10 (9HUP5)
- ZORO SELECT Danger Tag, 5-1/4 x 3-1/4 In, Plstc, PK25 (3VAX5)
- ZORO SELECT Tag, Al, Silver, 1" H x 1" W, Round, PK100 (41821)
- ZORO SELECT Cleaned Tag, 5-3/4 x 3 In, R/Wht, PK25 (3XDR3)
- ZORO SELECT Inspection Record Tag, Fire Ext, 3inH, PK10 (35TJ49)
- ACCUFORM ID Tag, Numbered 001-100, 1-1/8 in, Circle, White/Green, 100/PK (TDG300GN)
- Zoro Select Tags