Shop All Tags
Zoro Select
Danger Tag, 7 x 4 In, Bk and R/Wht, PK25
Mfr # 3XCA9
Zoro # G3910611
original price:
$9.09
5% off
new price: $8.59
/pk 25, $0.34/ea
$8.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cardstock
- Height 7 in
- Width 4 in
- No. of Ties Included 25
- Legend Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 3XCA9
- Zoro # G3910611
- Country of Origin China
- Category Tags
Dimensions
Height | 7 in |
Width | 4 in |
Fastener Length | 12 1/2 in |
Mounting Hole Diameter | 3/8 in |
Description
Danger Tag, Subject Matter Machine and Operational, Sign Legend Do Not Remove This Tag See Other Side, Legend Same on Both Sides No, Sign Header Danger, Sign Header Background Color White, Shape Rectangular, Safety Tag Legend - Back Side Do Not Operate, Signed By, Date, Sign Header -Back Side Danger, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEINER Cotton Jacket, Flame Resist, 30", Lime, XL (1070RS-X)
- PROPPER Green Cotton Military Coat size 2XL (F545455330XXL2)
- SIGNMISSION Reserved For Principal 12inx18in Heavy Gauge Alum Signs, 18" L, 12" H, A-1218 School Parking - R Pri (A-1218 School Parking Only - R Pri)
- NMC Caution Chemical Storage Area Sign, C431RB (C431RB)
- ZORO SELECT Prod Stat Tag, 3 x 5-3/4 In, Bk/Yel, PK100 (2RMV1)
- ZORO SELECT Rpr Reqd Tag, 5-3/4 x 3 In, Bk/R, PK25 (9EVZ6)
- ZORO SELECT Emer Sh & Eye Wash Test Rcd Tag, Brs, PK10 (5KR83)
- ZORO SELECT Tag, Brass, Yellow, 2" Hx2" W, Square, PK100 (41462)
- ZORO SELECT Tag, Brass, Yl, 1-1/4" H x 1-1/4" W, PK100 (41432)
- ZORO SELECT Permit Tag, 5-3/4 x 3-1/4, PK25 (43Z320)
- ACCUFORM ID Tag, Numbered 001-100, 1-1/8 in, Circle, White/Red, 100/PK (TDG300RD)
- Zoro Select Tags