Shop All Tags
Zoro Select
Danger Tag, 6-1/4 x 3 In, Cardstock, PK250
Mfr # 3VAY4
Zoro # G1955563
product price: $86.59
/pk 250, $0.35/ea
Free Shipping & Returns
$86.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cardstock
- Height 6 1/4 in
- Width 3 in
- Hole Size 3/8 in
- Tag Material PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 3VAY4
- Zoro # G1955563
- UPC # 846642016029
- Country of Origin China
- Category Tags
Dimensions
Height | 6 1/4 in |
Width | 3 in |
Hole Size | 3/8 in |
Mounting Hole Diameter | 3/8 in |
Description
Danger Tag, Subject Matter Machine and Operational, Sign Legend Do Not Remove This Tag Remarks___, Legend Same on Both Sides No, Sign Header Danger, Sign Header Background Color White, Shape Rectangular, Safety Tag Legend - Back Side Do Not Operate, Signed By, Date, Sign Header -Back Side Danger, Package Quantity 250
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANNER Size 13 Men's 8 in Work Boot Alloy Work Boot, Black (17311-13EE)
- BRADY Cartridge Label, Thermal-Transfer, White (M5-187-1-342)
- DUNLOP Men's Chest Wader, Steel Toe, Defined Heel, Waterproof, Heavy PVC Upper, Black, Size 6 (8606700)
- NOTRAX Antifatigue Mat, 3 Ft W x 8 Ft L, 3/8 In Thick (T23S0038BL)
- ZORO SELECT Mal Nt Rcd Tag, 5-3/4 x 3 In, Bk/Yel, PK100 (9MAZ7)
- ZORO SELECT Caution Tag, 5-3/4in. H x 3in. W, Pe, PK25 (29UG15)
- ZORO SELECT Danger Tag By The Roll, 6-1/4 x 3, PK100 (43Z242)
- ZORO SELECT Lad Inspection Tag, 5-3/4 x 3 In, PK100 (9K964)
- ZORO SELECT Tag, Anodized Al, Org, 1-1/2"Hx1-1/2"W, PK25 (43003)
- ZORO SELECT Tag, SS, Silver, 1-1/2" H x 1-1/2" W, PK100 (41858)
- MIDWEST FASTENER Green Ring Key Tags with Splits 6PK (35591)
- Zoro Select Tags