Shop All Tags
Zoro Select
Danger Tag, 5-3/4 x 3-1/4, PK25
Mfr # 43Z341
Zoro # G5217947
product price: $14.15
/pk 25, $0.57/ea
$14.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cardstock
- Height 5 3/4 in
- Width 3 1/4 in
- Header Legend Color White
- Legend Barricade Tag Do Not Remove, Reason, Installed By, Date, Time, Hazard Description
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 43Z341
- Zoro # G5217947
- UPC # 846642020354
- Country of Origin China
- Category Tags
Dimensions
Height | 5 3/4 in |
Width | 3 1/4 in |
Hole Size | 3/8 in |
Mounting Hole Diameter | 3/8 in |
Fastener Length | 6 in |
Description
Danger Tag, Subject Matter Lockout Tagout, Sign Legend Barricade Tag Do Not Remove Notify Contact Person For Entry Instructions, Legend Same on Both Sides No, Sign Header Danger, Sign Header Background Color White, Shape Rectangular, Safety Tag Legend - Back Side Barricade Tag, Reason Installed, By, Date, Time, Description Of Hazard, Sign Header -Back Side Danger, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFEWAZE PRO Construction Harness: 3D, MB Chest, TB Legs, Trauma relief, XL (023-1231)
- PIP Face Shield Bracket (251-01-5271)
- SAFEWAZE PRO 100' Vertical Lifeline (FS700-100)
- LYLE Caution Sign, 7 in H, 10 in W, Aluminum, Vertical Rectangle, English, U4-1341-NA_10x7 (U4-1341-NA_10x7)
- ZORO SELECT Caut Tag, 7 x 4 In, Bk/Yel, Cardstock, PK25 (3XCA3)
- ZORO SELECT Caution Tag By The Roll, 6-1/4 x 3, PK100 (43Z240)
- ZORO SELECT Def Dnu Tag, 3 x 5-3/4 In, Bk/R, Met, PK100 (9F067)
- ZORO SELECT Nbr Tag, 1-1/2 x 1-1/2In, 51-75, PK25 (22FC71)
- ZORO SELECT Tag, SS, Silver, 1-1/2" H x 1-1/2" W, PK100 (41858)
- ZORO SELECT Rpr Tag, 3 x 5-3/4 In, Bk/Yel, PK100 (2RMV6)
- ZORO SELECT Tag, Al, Silver, 1-1/4" H x 1-1/4" W, PK100 (41841)
- Zoro Select Tags