Shop All Dehumidifiers
Zoro Select
Industrial Dehumidifiers, 200 pt., 115 V AC
Mfr # 379A52
Zoro # G7300190
product price: $1,542.99
/ea
Free Shipping & Returns
$1,542.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 115 V AC
- Defrost Type Hot Gas
- Power Cord Length 10 ft
- Application Flood Reclamation
- Refrigerant Type R-410A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 379A52
- Zoro # G7300190
- UPC # 842149025786
- Country of Origin China
- Category Dehumidifiers
Dimensions
Power Cord Length | 10 ft |
Overall Height | 32 1/2 in |
Overall Width | 21 in |
Overall HxWxD | 32 1/2 in x 21 in x 20 in |
For Duct Diameter | 6 1/2 in |
Manufacturer Warranty Length | 1 yr |
Width Range | Greater than 20 in |
Drain Hose Length | 40 ft |
Overall Depth | 20 in |
Depth Range | 11 to 20 in |
Height Range | 31 to 40 in |
Description
Industrial Dehumidifiers, Voltage 115 V AC, Defrost Type Hot Gas, Refrigerant Type R-410A, Power Cord Length 10 ft
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Th115-A-240S-B 208/240V 2 Wire (TH115-A-24)
- SIEMENS Temperature Sensor, Type 2 Thermistor (QAA2230.EWNN)
- AIR HANDLER Cartridge Air Filter, 24x24x6" (2GGK2)
- ZORO SELECT Return Air Grille, 9.75 X 31.75, White, Steel (4MJP3)
- GLOBAL INDUSTRIAL 50 Pint Portable Dehumidifier W/ Pump & WiFi, Energy Star (246735)
- DAYTON Industrial Portable Dehumidifier, Black, Gray, 1 Speeds, Steel (55HE57)
- WHYNTER 50 Pint High Capacity up to 4000 sq ft Portable Dehumidifier with Pump (RPD-551EWP)
- BROAN Broan(R) 70 Pint Dehumidifier (Broan 70 Pint Dehumidifier)
- ATLAS Renewable Wireless Dehumidifier Quilt Electric Air Moisture Absorber (ATL300)
- RESEARCH PRODUCTS Aprilaire® Whole Home Dehumidifier, 120V, 130 Pints (E130)
- ATLAS Renewable; Wireless; chargeable Mini Dehumidifier (ATL200)
- Zoro Select Dehumidifiers