Shop All Tool Storage Parts
Zoro Select
Cylindrical Lock and Key Set. 2 Keys, 1 Lock, 001-200 Key Code
Mfr # 07-32
Zoro # G9646865
product price: $15.59
/ea
$15.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Impact Rated No
- Material Steel
- Key Code 001~200
- Control Key Code 001~200
- Series Cam Locks
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 07-32
- Zoro # G9646865
- UPC # 190735467886
- Country of Origin China
- Category Tool Storage Parts
Details
Impact Rated | No |
Material | Steel |
Item | Cylindrical Lock/Key Set |
Key Code | 001~200 |
Control Key Code | 001~200 |
Series | Cam Locks |
Includes | (1) Lock; (2) Keys |
Keyed Cam Lock Type | Tubular Keyed Cam Locks |
Number of Keys | 2 |
For Use With | 2CZY1, 2CZY2, 2CZY3, 2CZY4, 2CZY5, 2CZY6, 2CZY7 |
Description
If you need to secure or unlock cylindrical locks, then Zoro Select's 07-32 Cylindrical Lock and Key is the right choice. This durable steel lock/key set will get the job done. The keyed cam lock type can be used with tubular keyed cam locks that are compatible with Grainger part numbers 2CZY1, 2CZY2, 2CZY3, 2CZY4, 2CZY5, 2CZY6 and 2CZY7. It comes in a steel material that is designed for long-lasting use. Each of the two keys have their own control key code so you don't have to worry about accidentally unlocking your tools when you just want to access them. If you are looking for a quality cylindrical lock/key set at an affordable price, then Zoro Select's 07-32 Cylindrical Lock and Key Set will not disappoint.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 12" 60T Heavy Gauge Ferrous Metal Cutting 1" Arbor (DWA7737)
- CENTURY DRILL & TOOL Rethreading Tap Metric Right Hand 8.0X1.25Mm Overall Length 45Mm (92002)
- PROTO Ratcheting Wrench, Combination, Spline (JSCV40)
- TEKTON 18 mm Combination Wrench (18288)
- WESTWARD Lock and Key Set for 48ZF02 (07-19D)
- WESTWARD Ball Bearing Slides, PK2 (05-A016E-6)
- MASTERCOOL Mastercool 83834 R1234 Yf High Side Coupler Red (MSC-83834)
- WOODWARD FAB Woodward Fab WFBR6 18 in. Bead Roller Kit (HECWFBR6)
- BLAIR EQUIPMENT CO Blair Equipment BLR-11320 Rotabroach Combo (BLR-11320)
- BONDHUS. InMet BallDrv LWr Dbl Pack (BND20499)
- INFRATECH Infratech 13-1160 TLS-1750; ES-800 On; Off Switch (INF-13-1160)
- Zoro Select Hand Tool Parts