Shop All Hand Trucks
Zoro Select
Cylinder Truck, 1000 lb. Ld Cap., T-Handle
Mfr # 210131
Zoro # G3775392
original price:
$738.29
4% off
new price: $701.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$701.99
Free 30-Day Returns
Key Features
- Overall Height 48 1/2 in
- Overall Width 30 in
- Material Steel
- Color Orange
- Load Capacity 1,000 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 210131
- Zoro # G3775392
- Country of Origin United States
- Category Hand Trucks
Dimensions
Overall Height | 48 1/2 in |
Overall Width | 30 in |
Wheel Diameter | 10 in |
Max. Tank Dia. Oxygen | 20 in |
Max. Tank Dia. Acetylene | 20 in |
Overall Depth | 31 in |
Wheel Width | 2 1/2 in |
Base Plate Dimensions | 29 x 10 in |
Caster Width | 2 in |
Caster Wheel Width | 2 in |
Caster Wheel Dia. | 8 in |
Axle Dia. | 1 in |
Handle Height | 42 in |
Axle-Mounted Wheel Dia. | 10 in |
Deck Height | 20 in |
Axle-Mounted Wheel Width | 2 1/2 in |
Overall LxWxH | 48 1/2 in x 30 in x 31 in |
Depth | 48.5 in |
Length | 34.25 in |
Description
Three-Wheel Vertical Liquid Gas Cylinder Cart, Load Capacity 1,000 lb, Cylinder Capacity 1, Lift Mechanism Chain, Cylinder Storage Orientation Vertical, Includes Firewall No, Axle-Mounted Wheel Dia. 10 in, Axle-Mounted Wheel Type Tread on Core, Caster Wheel Dia. 8 in, Caster/Wheel Configuration (1) Swivel with Brake, (2) Axle-Mounted, Overall Depth 31 in, Overall Width 30 in, Overall Height 48 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHERN WIRE Southern Wire® 250' 3/32" Diameter Vinyl Coated 1/8" Diameter 7x7 Galvanized Aircraft Cable (001800-00080)
- LIFT-ALL Web Sling, Type 3, 8 ft L, 1 in W, Nylon, Yellow (EE2601NFX8)
- ZORO SELECT Solid Wheel, Sawtooth, 8-1/2" Dia. (53CM48)
- ZORO SELECT Jack Chain, Single, Brass, Sz 16, 8Lb, 100 Ft (2ZDG3)
- ZORO SELECT Folding Hand Truck, 275 lb. Ld Cap., Steel (33892BC)
- ZORO SELECT Hand Truck, Cap 800 Lb, Loop Handle (C114-10FF)
- ZORO SELECT Hand Truck, 800 lb., Loop (TF-240-8S)
- ZORO SELECT Convertible Hand Truck, Height 51-3/4 In (21U665)
- ZORO SELECT Hand Truck, 800 lb. (TF-362-10P)
- ZORO SELECT Hand Truck Wire Cart, 54 1/2x26 1/2 In (5C648)
- MAGLINER Hand Truck, General Purpose (HMK111AAA5)
- Zoro Select Hand Trucks & Dollies