Shop All Cylinder Molds
Zoro Select
Cylinder Mold, Diameter 6 In, Height 12 In
Mfr # 5DNV0
Zoro # G6924863
product price: $247.99
/ea
Free Shipping & Returns
$247.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 6 in
- Manufacturers Warranty Length 6 mo
- Height 12 in
- Wall Thickness 1/4 in
- Material of Construction Plated Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5DNV0
- Zoro # G6924863
- Country of Origin United States
- Category Cylinder Molds
Dimensions
Diameter | 6 in |
Manufacturers Warranty Length | 6 mo |
Height | 12 in |
Overall Diameter | 6 in |
Overall Height | 12 in |
Details
Item | Cylinder Mold |
Wall Thickness | 1/4 in |
Material of Construction | Plated Steel |
Complies With | AASHTO T126, AASHTO T198, AASHTO T22, AASHTO T23, ASTM C192, ASTM C31, ASTM C39, ASTM C470 |
Includes | Base Plate |
Material | Steel |
Product Type | Cylinder Mold |
Standards | AASHTO T126, AASHTO T198, AASHTO T22, AASHTO T23, AASHTO T97, ASTM C192, ASTM C470 |
Description
Cylinder Mold, Product Type Cylinder Mold, Material Steel, Includes Base Plate, Overall Height 12 in, Overall Width Not Applicable, Overall Length Not Applicable, Overall Diameter 6 in, Standards AASHTO T126, AASHTO T198, AASHTO T22, AASHTO T23, AASHTO T97, ASTM C192, ASTM C470, Manufacturers Warranty Length 6 mo
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIC GAUGES Gauge, 2.5", 0/160psi, 1/4"CBM, SS (PRO-302D-254F-01)
- CALCULATED INDUSTRIES Moisture Meter, AccuMaster XT (7440)
- MSA SAFETY Charging Cradle (10092233)
- TEL-TRU Analog Dial Thermometer, Stem 12" L (LT330R-1207)
- ZORO SELECT Test cylinder Transport Rack, 6 In (5ZPX4)
- ZORO SELECT Concrete Beam Form (5DNW5)
- HUMBOLDT Cylinder Mold, Dia 2 In, Height 4 In, PK84 (5DPC6)
- HUMBOLDT Screwdriver Type Mold Stripper (5DPC9)
- HUMBOLDT Test cylinder Transport Rack, 4 In (5ZPX6)
- HUMBOLDT T-Handle Mold Stripper (5DPC8)
- HUMBOLDT Lid for H-3041B Mold, PK36 (H-3041LB.36)
- Zoro Select Cylinder Molds