Shop All Cylinder Molds
Zoro Select
Cylinder Mold, Diameter 4 In, Height 8 In
Mfr # 5DNU6
Zoro # G6667604
product price: $215.99
/ea
Free Shipping & Returns
$215.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 4 in
- Manufacturers Warranty Length 6 mo
- Height 8 in
- Wall Thickness 1/4 in
- Material of Construction Plated Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5DNU6
- Zoro # G6667604
- Country of Origin United States
- Category Cylinder Molds
Dimensions
Diameter | 4 in |
Manufacturers Warranty Length | 6 mo |
Height | 8 in |
Overall Height | 8 in |
Overall Diameter | 4 in |
Details
Item | Cylinder Mold |
Wall Thickness | 1/4 in |
Material of Construction | Plated Steel |
Complies With | AASHTO T126, AASHTO T198, AASHTO T22, AASHTO T23, ASTM C192, ASTM C31, ASTM C39, ASTM C470 |
Includes | Base Plate |
Material | Steel |
Product Type | Cylinder Mold |
Standards | AASHTO T126, AASHTO T198, AASHTO T22, AASHTO T23, AASHTO T97, ASTM C470 |
Description
Cylinder Mold, Product Type Cylinder Mold, Material Steel, Includes Base Plate, Overall Height 8 in, Overall Width Not Applicable, Overall Length Not Applicable, Overall Diameter 4 in, Standards AASHTO T126, AASHTO T198, AASHTO T22, AASHTO T23, AASHTO T97, ASTM C470, Manufacturers Warranty Length 6 mo
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOURDON Pressure Gauge, 0 to 400 psi, 1/4 in MNPT, Silver (MEX3-D52.H26/0133)
- PIC GAUGES Gauge, 2-1/2", 0-200psi, 1/4"LM, SingleScale (S201L-254G)
- ASHCROFT Dial Thermometer, -20 to 120 deg. C (50EI60E)
- WEATHERHEAD Hydraulic Pressure Testing, 41540 (FF14801)
- ZORO SELECT Test cylinder Transport Rack, 6 In (5ZPX4)
- ZORO SELECT Concrete Beam Form (5DNW5)
- HUMBOLDT Test cylinder Transport Rack, 4 In (5ZPX6)
- HUMBOLDT Cylinder Mold, Dia 2 In, Height 4 In, PK84 (5DPC6)
- HUMBOLDT T-Handle Mold Stripper (5DPC8)
- HUMBOLDT Lid for H-3041B Mold, PK36 (H-3041LB.36)
- HUMBOLDT Cylinder Mold, Dia 3 In, Height 6 In, PK80 (5DPC5)
- Zoro Select Cylinder Molds