Shop All Carbide Burs
Zoro Select
Cylinder Bur SA, Carbide, Shank Size: 1/8"
Mfr # 310-006997
Zoro # G0575286
product price: $26.32
/ea
$26.32
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Edge Type Right Hand
- Shape Cylinder
- Cutter Dia. 1/8"
- Length of Cut 1 in
- Trade Number SA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 310-006997
- Zoro # G0575286
- UPC # 888226204088
- Country of Origin United States
- Category Carbide Burs
Dimensions
Cutter Dia. | 1/8" |
Length of Cut | 1 in |
Overall Length | 3 in |
Shank Size | 1/8" |
Shank Dia. | 1/8 in |
Head Length | 1 in |
Head Dia. | 1/8 in |
Description
Piloted Die Trimmer, End Type Flat, Cut Type Double, Shank Dia. 1/8 in, Head Dia. 1/8 in, Head Length 1 in, Overall Length 3 in, Trade Number SA, Primary Material Application Ferrous Metals, Head Shape Cylinder, Operating Speed - Maximum 90,000 RPM, List Number 310, Coating Bright (Uncoated), Head Material Carbide, Head Material Grade C2 Submicron, Shank Material Carbide
Documents & Resources
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER Crimped Wire Cup Wire Brush, 4", 0.020 " (93441)
- ZORO SELECT Hook-and-Loop Sanding Disc, 5" dia., PK50 (78072775472)
- SCOTCH-BRITE 5" dia. Green 100 grit Extra Coarse Aluminum Oxide Quick Change Disc (7100177492)
- PFERD P.O.P. 4" Knot Mini Bevel Brush - .020 CS Wire, 5/8-11 Thread (82202P)
- ZORO SELECT Carbide Bur, Pointed Cone, 1/4 (19D902)
- ZORO SELECT Carbide Bur, Pointed Tree, 3/8, 1/4 Shank (310-002722)
- ZORO SELECT Carbide Bur, Round Nose Tree, 1/2 (19D726)
- ZORO SELECT Carbide Bur, Cylinder, 1/2 In, 1/4 Shank (310-002501)
- ZORO SELECT Carbide Bur, Pointed Tree, 1/2, 1/4 Shank (310-002140)
- ZORO SELECT Carbide Bur, Pointed Tree, 6 mm (19D756)
- OSG Carbide Bur, Cylinder, 5/16 in. (801-3125-EC)
- Zoro Select Carbide Burs