Shop All Cylinder Truck Accessories
Zoro Select
CYLINDER BRACKET W/MESSAGE TROEMNER
Mfr # 974039
Zoro # G3943055
$67.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 4 7/8 in
- Overall Width 8 1/4 in
- Height 4-7/8 in
- Material Cast Aluminum
- For Use With Gas Cylinder
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 974039
- Zoro # G3943055
- Country of Origin United States
- Category Cylinder Truck Accessories
Dimensions
Overall Height | 4 7/8 in |
Overall Width | 8 1/4 in |
Height | 4-7/8 in |
Overall Depth | 1 7/8 in |
Depth | 1-7/8 in |
Width | 8-1/4 in |
Compatible Cylinder Diameter (Maximum) | 14 in |
For Cylinder Diameter | 4 in to 14 in |
Overall Dimensions | 8 1/4 in W x 1 7/8 in D x 4 5/8 in H |
Compatible Cylinder Diameter (Minimum) | 4 in |
Details
Material | Cast Aluminum |
For Use With | Gas Cylinder |
Item | Wall Bracket With Safety Message |
Includes | 49 in Length Chain and Nickel-Plated Spring Catch Buckle |
Number of Cylinders Held | 1 |
Bracket Material | Cast Aluminum |
Cylinder Securing Mechanism | Chain with Safety Clip, Safety Message Strap with Cinch Buckle |
Description
Wall Bracket With Safety Message, Number of Cylinders Held 1, Compatible Cylinder Diameter (Maximum) 14 in, Compatible Cylinder Diameter (Minimum) 4 in, Cylinder Securing Mechanism Chain with Safety Clip, Safety Message Strap with Cinch Buckle, Bracket Material Cast Aluminum, Overall Width 8 1/4 in, Overall Height 4 5/8 in, Overall Depth 1 7/8 in, Mounting Location Wall, For Use With Gas Cylinder
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMPBELL CHAIN & FITTINGS #2 Twist Link Machine Chain, Zinc Plated, 100' per Carton (T0320224)
- LITTLE GIANT LADDERS Magnetized Project Tray (15012)
- VALLEY CRAFT A-Frame Cart, 48"W, w/2 Round-Peg Pegboar (F89546B)
- CHICAGO HARDWARE Turnbuckle, Eye and Eye, 7200 lb. (01318 5)
- ZORO SELECT Cylinder Bracket, Steel, 9-1/4 In. Dia. (WB2-20)
- ZORO SELECT Cylinder Bracket, Polyethylene, 4-3/4 In. (3TZT6)
- ZORO SELECT Cylinder Bracket, 4 In. H, 3 In. W (CB-W-P)
- ZORO SELECT Double Cylinder Bracket, Steel, 25 In. W (WB2-23)
- ZORO SELECT Cylinder Bracket, 9-1/4 In. Dia., Steel (WB1-9)
- ZORO SELECT CYLINDER BRACKET TROEMNER (972048)
- SAFTCART Cylinder Collar, 6-22/25 Dia, 5-1/2 In H (CC2FOS-13)
- Zoro Select Hand Trucks & Dollies