Shop All Cylinder Truck Accessories
Zoro Select
Cylinder Bracket, Steel, 9-1/4 In. Dia.
Mfr # WB2-20
Zoro # G3904774
product price: $76.19
/ea
Free Shipping & Returns
$76.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Width 22 in
- Cylinder Capacity 2
- Diameter 9-1/4 in
- For Use With Actel Cylinder, Oxygen Cylinder
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # WB2-20
- Zoro # G3904774
- UPC # 053417009050
- Country of Origin United States
- Category Cylinder Truck Accessories
Dimensions
Width | 22 in |
Diameter | 9-1/4 in |
Compatible Cylinder Diameter (Maximum) | 10 1/2 in |
Overall Dimensions | 22 in W x 5 1/4 in D x 2 in H |
Compatible Cylinder Diameter (Minimum) | 3 in |
For Cylinder Diameter | 3 in to 10 1/2 in |
Details
Material | Steel |
Item | Cylinder Bracket |
Cylinder Capacity | 2 |
For Use With | Actel Cylinder, Oxygen Cylinder |
Cylinder Securing Mechanism | Chain |
Bracket Material | Steel |
Number of Cylinders Held | 2 |
Description
Cylinder Bracket, Number of Cylinders Held 2, Compatible Cylinder Diameter (Maximum) 10 1/2 in, Compatible Cylinder Diameter (Minimum) 3 in, Cylinder Securing Mechanism Chain, Bracket Material Steel, Overall Width 22 in, Overall Height 2 in, Overall Depth 5 1/4 in, Mounting Location Wall, For Use With Actel Cylinder, Oxygen Cylinder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Spring, Brake Shoe (MH29XL8517G)
- ASHLAND CONVEYOR Steel Replacement Roller, 1.9In Dia, 16BF (KD16)
- ZORO SELECT Anti-Slip Stair Tread, 36 in. L, 10 in. W (3241514-TRD36)
- LOOS Hourglass Sleeve Alum 1/8In. (SL1-4)
- ZORO SELECT Cylinder Bracket, 9-1/4 In. Dia., Steel (WB1-9)
- ZORO SELECT Cylinder Bracket, Polyethylene, 4-3/4 In. (3TZT6)
- ZORO SELECT CYLINDER BRACKET TROEMNER (972048)
- ZORO SELECT Double Cylinder Bracket, Steel, 25 In. W (WB2-23)
- ZORO SELECT Cylinder Bracket, 4 In. H, 3 In. W (CB-W-P)
- SAFTCART Cylinder Bracket, Steel, 42 In. W (WB-303)
- VESTIL Cylinder Bracket, Plastic (CB-W-2P)
- Zoro Select Cylinder Truck Accessories