Shop All Cylinder Truck Accessories
Zoro Select
Cylinder Bracket, 9-1/4 In. Dia., Steel
Mfr # WB1-9
Zoro # G3926587
$32.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 2 in
- Overall Width 11 in
- Material Steel
- Cylinder Capacity 1
- Diameter 9-1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # WB1-9
- Zoro # G3926587
- UPC # 053417009043
- Country of Origin United States
- Category Cylinder Truck Accessories
Dimensions
Overall Height | 2 in |
Overall Width | 11 in |
Diameter | 9-1/4 in |
Width | 11 in |
Overall Depth | 5 1/4 in |
Compatible Cylinder Diameter (Maximum) | 9 1/4 in |
Compatible Cylinder Diameter (Minimum) | 3 in |
Details
Material | Steel |
Item | Cylinder Bracket |
Cylinder Capacity | 1 |
For Use With | Oxygen Cylinder |
Bracket Material | Steel |
Number of Cylinders Held | 1 |
Cylinder Securing Mechanism | Chain |
Description
Cylinder Bracket, Number of Cylinders Held 1, Compatible Cylinder Diameter (Maximum) 9 1/4 in, Compatible Cylinder Diameter (Minimum) 3 in, Cylinder Securing Mechanism Chain, Bracket Material Steel, Overall Width 11 in, Overall Height 2 in, Overall Depth 5 1/4 in, Mounting Location Wall, For Use With Oxygen Cylinder
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEERLESS Chain, Lock Link, Twist, 100 ft., 340 lb. (7022032)
- FABENCO Safety Gate, 24"-30", Steel (G72-27)
- ULTIMATION Steel Replacement Skate Wheel (SKW-001)
- MAGLINER Hand Truck, Stair Climber, Aluminum (CLK170EGS4)
- ZORO SELECT CYLINDER BRACKET TROEMNER (972048)
- ZORO SELECT Double Cylinder Bracket, Steel, 25 In. W (WB2-23)
- ZORO SELECT Cylinder Bracket, Steel, 9-1/4 In. Dia. (WB2-20)
- ZORO SELECT Cylinder Bracket, Polyethylene, 4-3/4 In. (3TZT6)
- ZORO SELECT Cylinder Bracket, 4 In. H, 3 In. W (CB-W-P)
- ZICO Cylinder Bracket, Steel, 7 to 7.5 in. Dia (FH-7)
- DAYTON Cylinder Bracket, Steel, 35-5/8 In. (10X299)
- Zoro Select Hand Trucks & Dollies