Shop All Pipe & Tubing Tool Parts
Zoro Select
Cutting Wheel
Mfr # S74833
Zoro # G7973953
original price:
$29.53
22% off
$22.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number 406-FA
- Fits Brand Imperial
- Includes Cutter Wheel
- Impact Rated No
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # S74833
- Zoro # G7973953
- UPC # 699244130767
- Country of Origin Taiwan, Province of China
- Category Pipe & Tubing Tool Parts
Dimensions
Tool Length | 1/4 in |
Details
Item | Cutting Wheel |
For Use With Mfr. Model Number | 406-FA |
Fits Brand | Imperial |
Includes | Cutter Wheel |
Impact Rated | No |
Material | Steel |
Product Type | Replacement Cutter Wheel |
Compatible Material | Aluminum, Brass, Copper |
Compatible with Brand | Imperial |
Compatible with Manufacturer Model Number | 406-FA |
Quantity | 1 |
Compatible Manufacturer Part Number | 406-FA |
Compatible with Manufacturer Part Number | 406-FA |
Compatible with Manufacturer Model Number [NEW] | 406-FA |
Compatible Manufacturer Model Number | 406-FA |
For Use with Mfr. Model Number | 406-FA |
Description
Cutting Wheel, Compatible with Manufacturer Model Number 406-FA, Compatible Material Aluminum, Brass, Copper, Tool Length 1/4 in, Material Steel, Compatible with Brand Imperial, Product Type Replacement Cutter Wheel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Seam Binder, 1-3/8 x 72 In, Fluted, Silver (2RRU4)
- CRESCENT LUFKIN 1/2" x 100' Pro Series Ny-Clad® Steel Tape Measure (PS1806N)
- TECHNIKS Dead Nut Accurate Collet, DNA16, 0.8mm (05954-0.8)
- MAKITA Collet Cone 1/4" F/GD0601 (MP763625-8)
- ZORO SELECT Die Head 3/4 In. (GPT24)
- ZORO SELECT Cross Bar, 1970mm, dia. 34 (TT11C5391CBG)
- ZORO SELECT Beam Pole, 1700mm, dia. 48 (TT11C542BPG)
- ZORO SELECT Leg Pole, 1965mm, dia. 48 (TT11C542LPG)
- ZORO SELECT Cable, 505mm (TT11C542C2G)
- ZORO SELECT Corner Connector, dia. 38 (TT11C5391CCG)
- RIDGID Offset Hook Jaw (32520)
- Zoro Select Power Tool Parts