Shop All Storage Cabinet Parts
Zoro Select
Cutting Wheel, PK5
Mfr # S32633
Zoro # G5360047
product price: $27.19
/pk 5, $5.44/ea
$27.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Impact Rated No
- Fits Brand Imperial
- For Use With Mfr. Model Number TC-1050, TC1050RH
- Includes (5) Cutter Wheels
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # S32633
- Zoro # G5360047
- UPC # 699244130699
- Country of Origin Taiwan, Province of China
- Category Storage Cabinet Parts
Dimensions
Tool Length | 1/2 in |
Details
Impact Rated | No |
Fits Brand | Imperial |
Item | Cutting Wheel,PK5 |
For Use With Mfr. Model Number | TC-1050, TC1050RH |
Includes | (5) Cutter Wheels |
Material | Steel |
Product Type | Replacement Cutter Wheel |
Compatible with Brand | Imperial |
Compatible Material | Aluminum, Brass, Copper |
Compatible with Manufacturer Model Number | TC-1050, TC1050RH |
Quantity | 5 |
Compatible with Manufacturer Part Number | TC-1050, TC1050RH |
Compatible Manufacturer Part Number | TC-1050, TC1050RH |
Compatible with Manufacturer Model Number [NEW] | TC-1050, TC1050RH |
Compatible Manufacturer Model Number | TC-1050, TC1050RH |
For Use with Mfr. Model Number | TC-1050, TC1050RH |
Description
Cutting Wheel,PK5, Compatible with Manufacturer Model Number TC-1050, TC1050RH, Compatible Material Aluminum, Brass, Copper, Tool Length 1/2 in, Compatible with Grainger Part Number 3XTW6, 6X857, Material Steel, Includes (5) Cutter Wheels, Compatible with Brand Imperial, Product Type Replacement Cutter Wheel, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITON PRODUCTS 1 In. Single Rod 30 Degree Bend Stainless Steel Pegboard Hook for 1/8 In. and 1/4 In. Pegboard 3 Pack (81123)
- LEWISBINS 40 lb Hang & Stack Storage Bin, Plastic, 11 3/8 in W, 6 in H, 12 7/8 in L, Light Blue (PB41-X Lt Blue)
- LITTLE GIANT Bolted Workbenches, Particleboard, 48" W, 27" to 41" Height, 5000 lb., Straight (WSH2-3048-AH)
- FAZTEK Drop-in T Nut, Type 10, PK15 (10FAC3801)
- ZORO SELECT Wheel Repair Kit (TC-1C)
- ZORO SELECT Hook (S10000908)
- ZORO SELECT Drawer Insert, 14-41/64" W x 18-1/2" D (45-89)
- ZORO SELECT Replacement Strap and Buckle (3NRF8)
- ZORO SELECT Drawer Insert, 17-1/2" W x 18-1/2" D (45-93)
- ZORO SELECT Drawer Insert, 20-1/2" W x 18-1/2" D (45-90)
- TENNSCO Caster Kit, 36 in W x 18 in D, Putty (CK18PY)
- Zoro Select Storage Cabinet Parts