Shop All Storage Cabinet Parts
Zoro Select
Cutting Wheel, PK10
Mfr # S75015
Zoro # G5360056
product price: $57.15
/pk 10, $5.72/ea
$57.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Imperial
- Includes (10) Cutter Wheels
- Impact Rated No
- For Use With Mfr. Model Number 174-F, 312-FC, TC-1000, TC-1550, TC-2050
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # S75015
- Zoro # G5360056
- UPC # 699244130781
- Country of Origin Taiwan, Province of China
- Category Storage Cabinet Parts
Dimensions
Tool Length | 1/2 in |
Details
Fits Brand | Imperial |
Includes | (10) Cutter Wheels |
Impact Rated | No |
Item | Cutting Wheel,PK10 |
For Use With Mfr. Model Number | 174-F, 312-FC, TC-1000, TC-1550, TC-2050 |
Material | Steel |
Product Type | Replacement Cutter Wheel |
Compatible Material | Aluminum, Brass, Copper, Stainless Steel, Steel |
Compatible with Brand | Imperial |
Compatible with Manufacturer Model Number | 174-F, 312-FC, TC-1000, TC-1550, TC-2050 |
Quantity | 10 |
Compatible Manufacturer Part Number | 174-F, 312-FC, TC-1000, TC-1550, TC-2050 |
Compatible with Manufacturer Part Number | 174-F, 312-FC, TC-1000, TC-1550, TC-2050 |
Compatible with Manufacturer Model Number [NEW] | 174-F, 312-FC, TC-1000, TC-1550, TC-2050 |
Compatible Manufacturer Model Number | 174-F, 312-FC, TC-1000, TC-1550, TC-2050 |
For Use with Mfr. Model Number | 174-F, 312-FC, TC-1000, TC-1550, TC-2050 |
Description
Cutting Wheel,PK10, Compatible with Manufacturer Model Number 174-F, 312-FC, TC-1000, TC-1550, TC-2050, Compatible Material Aluminum, Brass, Copper, Stainless Steel, Steel, Tool Length 1/2 in, Compatible with Grainger Part Number 3KE43, 3KE44, 5GAR2, 5GAR3, 6X858, Material Steel, Includes (10) Cutter Wheels, Compatible with Brand Imperial, Product Type Replacement Cutter Wheel, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARLIN STEEL WIRE PRODUCTS Silver Rectangular Parts Washing Basket, Stainless Steel (00-00363281-38)
- QUANTUM STORAGE SYSTEMS Steel Bin Shelving, 36 in W x 39 in H x 12 in D, 5 Shelves, Yellow (1239-202YL)
- ZORO SELECT Dust Cap, Polypropylene, Black, 2 In. W (GMIII2DNPTCAPB)
- AKRO-MILS Plastic Divider, Black, 6 PK (42224)
- ZORO SELECT Hook (S10000908)
- ZORO SELECT Cutting Wheel, PK5 (S32633)
- ZORO SELECT Drawer Insert, 17-1/2" W x 18-1/2" D (45-93)
- ZORO SELECT Drawer Insert, 11-3/4" W x 18-1/2" D (45-91)
- ZORO SELECT Drive Nut (S61822)
- ZORO SELECT Drawer Insert, 14-41/64" W x 18-1/2" D (45-89)
- HODEDAH Hodedah Hid4 Black 4 Door Cabinet (Hid4 Black)
- Zoro Select Storage Cabinet Parts