Shop All Welding Tips
Zoro Select
Cutting Tip, One Piece, Size 6NX, Propane
Mfr # 2CZB3
Zoro # G0706632
product price: $3.55
/ea
$3.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Service Propane
- Steel Thickness 12 in
- Series 6290
- Oxygen Pressure 72 to 89 psi
- Size 6NX
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2CZB3
- Zoro # G0706632
- UPC # 190735441602
- Country of Origin China
- Category Welding Tips
Dimensions
Tip Size | 6 |
Size | 6NX |
Details
Item | Cutting Tip |
Gas Service | Propane |
Steel Thickness | 12 in |
Series | 6290 |
Oxygen Pressure | 72 to 89 psi |
Type | 1 Piece |
Flame Type | Medium Preheat |
Tip Design | Two Piece |
Compatible Fuel Type | Natural Gas, Propane |
Maximum Cutting Thickness | 12 in |
Cutting Range | 12 in |
For Torch Type | Handheld, Machine |
Compatible Manufacturer | Harris |
Fuel Flow Rate | 7.5 scfh |
Fuel Type (per Tip Series) | Propane & Natural Gas |
Pressure Rating (Oxygen) | 72 to 89 psi |
Description
Cutting Tip, Compatible Fuel Type Natural Gas, Propane, For Torch Type Handheld, Machine, Tip Series 6290-NX, Tip Size 6, Tip Design Two Piece, Maximum Cutting Thickness 12 in, Compatible Manufacturer Harris, Flame Type Medium Preheat, Fuel Flow Rate 7.5 scfh, Pressure Rating (Oxygen) 72 to 89 psi
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLER ELECTRIC Hard Hat Adapter, For Welding Helmets (285757)
- HARRIS Flow Gauge Regulator, Single Stage, CGA-580, 0 to 60 scfh, Use With: Argon (301-AR60-580)
- HOT MAX Brass Replacement Needle Valve for Propane Torches, 1/4" NPT (24209)
- BLACK SWAN Plastic Pipe Cement Daubers qt. (11086)
- ZORO SELECT Welding Tip (5-101-0)
- ZORO SELECT Cutting Tip, One Piece, Size 0NX, Propane (2CZB1)
- ZORO SELECT Welding Tip (1-101A-000)
- ZORO SELECT Welding Tip (1-101-7)
- ZORO SELECT Welding Tip (1-118-4)
- ZORO SELECT Welding Tip (GPNA-1)
- UNIWELD Brazing Tip, 9 Flame (MTF-9)
- Zoro Select Welding Tips