Shop All Welding Tips
Zoro Select
Cutting Tip, One Piece, Size 1NX, Propane
Mfr # 2CZB2
Zoro # G0768415
product price: $4.99
/ea
$4.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Service Propane
- Steel Thickness 1 in
- Series 6290
- Type 1 Piece
- Oxygen Pressure 34 to 49 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2CZB2
- Zoro # G0768415
- UPC # 190735441596
- Country of Origin China
- Category Welding Tips
Dimensions
Tip Size | 1 |
Size | 1NX |
Details
Item | Cutting Tip |
Gas Service | Propane |
Steel Thickness | 1 in |
Series | 6290 |
Type | 1 Piece |
Oxygen Pressure | 34 to 49 psi |
Flame Type | Medium Preheat |
Compatible Fuel Type | Natural Gas, Propane |
Tip Design | Two Piece |
Pressure Rating (Oxygen) | 39 to 49 psi |
Compatible Manufacturer | Harris |
Fuel Flow Rate | 7.5 scfh |
For Torch Type | Handheld, Machine |
Description
Cutting Tip, Compatible Fuel Type Natural Gas, Propane, For Torch Type Handheld, Machine, Tip Series 6290-NX, Tip Size 1, Tip Design Two Piece, Compatible Manufacturer Harris, Flame Type Medium Preheat, Fuel Flow Rate 7.5 scfh, Pressure Rating (Oxygen) 39 to 49 psi
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN BEAUTY TOOLS Ergo Soldering Iron, 100w, 855F (3138E-100)
- MILLER ELECTRIC Welding Terminal Adapter, Male (042466)
- TWECO Steel Ground Clamp, 500 A (92051247)
- KLOM KLOM: Replacement Pick Gun Needle Set (KLOM-ELPG-NS)
- ZORO SELECT Welding Tip (1-101-7)
- ZORO SELECT Cutting Tip, One Piece, Size 0NX, Propane (2CZB1)
- ZORO SELECT Welding Tip (5-101-0)
- ZORO SELECT Cutting Tip, One Piece, Size 6NX, Propane (2CZB3)
- ZORO SELECT Welding Tip (GPNA-1)
- ZORO SELECT Welding Tip (1-118-4)
- BERNZOMATIC TORCH PROPANE BRASS (361540)
- Zoro Select Welding Tips