Shop All Welding Tips
Zoro Select
Cutting Tip, One Piece, Size 0NX, Propane
Mfr # 2CZB1
Zoro # G3235285
product price: $2.65
/ea
$2.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Service Propane
- Tip Size 0
- Tip Series 6290-NX
- Steel Thickness 5/8 in
- Series 6290
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2CZB1
- Zoro # G3235285
- UPC # 190735441589
- Country of Origin China
- Category Welding Tips
Dimensions
Tip Size | 0 |
Size | 0NX |
Details
Item | Cutting Tip |
Gas Service | Propane |
Tip Series | 6290-NX |
Steel Thickness | 5/8 in |
Series | 6290 |
Type | 1 Piece |
Oxygen Pressure | 30 to 40 psi |
Flame Type | Medium Preheat |
Shop By | Closeouts |
Fuel Type (per Tip Series) | Propane & Natural Gas |
Fuel Flow Rate | 7.5 scfh |
Tip Design | Two Piece |
For Torch Type | Handheld, Machine |
Maximum Cutting Thickness | 5/8 in |
Pressure Rating (Oxygen) | 30 to 40 psi |
Compatible Fuel Type | Natural Gas, Propane |
Compatible Manufacturer | Harris |
Cutting Range | 5/8 in |
Description
Cutting Tip, Compatible Fuel Type Natural Gas, Propane, For Torch Type Handheld, Machine, Tip Series 6290-NX, Tip Size 0, Tip Design Two Piece, Maximum Cutting Thickness 5/8 in, Compatible Manufacturer Harris, Flame Type Medium Preheat, Fuel Flow Rate 7.5 scfh, Pressure Rating (Oxygen) 30 to 40 psi
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WELLER Adapter Assembly, 3CC, 3/32 Air Line Dia (KDS503S6N)
- POWERWELD Replacement Headgear for PowerWeld Economy Passive Welding Helmets (WHHG)
- WESTWARD 36'' Welding Wire 3/32" Dia., AWS ABA2, 1 lb. (20YC82)
- PLATO Soldering Tip For Hakko 936,937 Stations (HS-2796)
- ZORO SELECT Welding Tip (GPNA-1)
- ZORO SELECT Welding Tip (1-101A-000)
- ZORO SELECT Cutting Tip, One Piece, Size 6NX, Propane (2CZB3)
- ZORO SELECT Welding Tip (1-101-7)
- ZORO SELECT Welding Tip (5-101-0)
- ZORO SELECT Welding Tip (1-118-4)
- CARQUEST 5/16 Ceramic Nozzle (40058)
- Zoro Select Welding Tips