Shop All Paper Dispensers
Zoro Select
Cutter, Table Mount, 42Inch
Mfr # 5NWA1
Zoro # G6202454
product price: $480.99
/ea
Free Shipping & Returns
$480.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 42"
- Mount Table
- Material Steel
- Overall Width 49 1/2 in
- Weight 17 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5NWA1
- Zoro # G6202454
- UPC # 190735529690
- Country of Origin Taiwan, Province of China
- Category Paper Dispensers
Dimensions
Width | 42" |
Overall Width | 49 1/2 in |
For Roll Width | 42 1/2 in |
Overall Height | 8 1/4 in |
Overall Depth | 3 1/2 in |
Details
Item | Sliding Cutter |
Mount | Table |
Material | Steel |
Weight | 17 lb |
Dispenser Mobility | Portable |
Dispenser Style | Cutter |
Dispenser Orientation | Horizontal |
Description
Sliding Cutter, For Roll Width 42 1/2 in, Overall Width 49 1/2 in, Overall Depth 3 1/2 in, Overall Height 8 1/4 in, Weight 17 lb, Material Steel, Dispenser Style Cutter, Dispenser Orientation Horizontal, Dispenser Mobility Portable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE 24"x36" Magnetic Whiteboard (YU-60X90-WHITE-GG)
- SCHOOL SMART V-Shape Training Scissors, Blunt Tip, 5 Inches, Yellow (084840)
- GLOBAL INDUSTRIAL Replacement Platform to Display Cable 16.4'L (RP4007)
- ARROW Staple Lifter (SL24D)
- ZORO SELECT Dispenser Stand, 42In Double Roll (5NVZ9)
- ZORO SELECT Horizontal Paper Cutter, 18", Gray (4UDV8)
- ZORO SELECT Dispenser Stand, 59In Double Roll (5NWA0)
- BSC PREFERRED 18'' Horizontal Paper Cutter (H-193)
- ENCORE PACKAGING Paper/Poly Dispenser, Vertical, 48" (EP-5960-48)
- ENCORE PACKAGING Paper/Poly Dispenser, Vertical, 36" (EP-5960-36)
- VESTIL Paper Dispenser Stand, 3 Tier, 48" Wide (PDS-3-48)
- Zoro Select Paper Dispensers