Shop All Depressed Center Wheels
Zoro Select
CutOff&GrindWhl, 5/8"-11CN, ThreadHle
Mfr # 66252850569
Zoro # G000528365
$5.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Wheel Type Type 27
- Abrasive Wheel Diameter 7 in
- Thickness 0.125 in
- Arbor Hole Size 5/8-11 in
- Abrasive Material Aluminum Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 66252850569
- Zoro # G000528365
- Country of Origin China
- Category Depressed Center Wheels
Dimensions
Abrasive Wheel Diameter | 7 in |
Arbor Hole Size | 5/8-11 in |
Arbor Size | 5/8"-11 |
Diameter | 7 in |
Mounting Hole Size | 5/8"-11 |
Disc Diameter | 7 in |
Overall Diameter | 7 in |
Connector Size | 5/8"-11 |
Details
Item | Cut-Off & Grinding Wheel |
Abrasive Wheel Type | Type 27 |
Thickness | 0.125 in |
Abrasive Material | Aluminum Oxide |
Max. RPM | 8,600 RPM |
Series | Carbo Gold |
Application | Metalworking |
Abrasive Disc Type | Type 27 |
Abrasive Type | Coated |
Overall Thickness | 0.125 in |
Connector Type | Threaded Hole |
Compatible Tool Type | Angle Grinder |
Primary Material Applicationn | Stainless Steel, Steel |
Grit | 24 |
Wheel Type | Type 27 |
Maximum Operating Speed | 8,600 RPM |
Description
Cut-Off & Grinding Wheel, Abrasive Material Aluminum Oxide, Connector Size 5/8 In.-11, Connector Type Threaded Hole, Grit 24, Overall Diameter 7 in, Overall Thickness 0.125 in, Primary Material Applicationn Stainless Steel, Steel, Compatible Tool Type Angle Grinder, Series Carbo Gold, Wheel Type Type 27, Maximum Operating Speed 8,600 RPM
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Fiber Disc, 4x1/4in, XCrs, SC (66261008008)
- STANDARD ABRASIVES Std Abrsvs QC TR A/O Unitized Whl 881199 (881199)
- SCOTCH-BRITE Abrasive Roll, 6" W, Aluminum Oxide, PK2 (7000028476)
- DYNABRADE Dynabug II, Disc Pad, 3-7/8"x 5-5/8" (56323)
- ZORO SELECT DepressedGrindWhl, 7/8"CN, UnthreadHle (66252850554)
- ZORO SELECT CutOff&GrindWhl, 7/8"CN, UnthreadHle (66252850568)
- ZORO SELECT CutOff&GrindWhl, 5/8"-11CN, ThreadHle (66252850567)
- ZORO SELECT DepressedGrindWhl, 7/8"CN, UnthreadHle (66252850558)
- ZORO SELECT Depressed Center Wheels, Type 1, 3 in Dia, 0.125 in Thick, 3/8 in Arbor Hole Size, Aluminum Oxide (66252850575)
- ZORO SELECT Depressed Center Wheels, Type 42, 5 in Dia, 0.045 in Thick, 7/8 in Arbor Hole Size, Aluminum Oxide (66252850579)
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 4 1/2 in Dia, 0.125 in Thick, 7/8 in Arbor Hole Size (66252843591)
- Zoro Select Depressed Center Wheels