Shop All Cut-Resistant Gloves
Zoro Select
Cut Resistant Coated Gloves, 2 Cut Level, Polyurethane, L, 12PK
Mfr # A4938/LG
Zoro # G9660483
product price: $77.69
/pk 12, $6.47/ea
Free Shipping & Returns
$77.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level 2
- Size L
- Color Gray
- Glove Coating Material Polyurethane
- Palm Material Polyurethane
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # A4938/LG
- Zoro # G9660483
- Country of Origin Korea, Republic of
- Category Cut-Resistant Gloves
Dimensions
Glove Size | L |
Size | L |
Description
Knit Gloves, ANSI/ISEA Abrasion Level 4, Standards ANSI, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOUTON OPTICAL Safety Glasses, Amber Scratch-Resistant (250-06-5509)
- PADIT BY GELPRO 27 in L x EVA Foam, 1 in Thick (120-00-1827-1)
- MCR SAFETY MCR Safety Disposable Rain Ponchos, Pkg. of 12 (22)
- BRADLEY Eyewash Dust Cover Handle Prepack (S30-087)
- ZORO SELECT Cut Resistant Coated Gloves, 2 Cut Level, Polyurethane, XL, 12PK (A4938/XL)
- PIP Cut Resistant Coated Gloves, A4 Cut Level, Nitrile, M, 1 PR (19-D470)
- ANSELL Cut Resistant Coated Gloves, A2 Cut Level, Foam Nitrile, 8, 1 PR (11-937)
- PIP Cut-Resistant Gloves, 2XL, 11" L, PR, PK12 (34-8743FY)
- RADIANS Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, 2XL, 1 PR (RWG550XXL)
- HONEYWELL SAFETY PRODUCTS Cut Resistant Glove, Grey/Red, Sz 10/XL, PR (WE21-3113G-10/XL)
- MECHANIX WEAR Hi-Vis Cut Resistant Impact Gloves, A5 Cut Level, Uncoated, L, 1 PR (SMP-C91-010)
- Zoro Select Gloves & Hand Protection