Shop All Pegboard Hooks
Zoro Select
Curved Pegboard Hook, 2 In ID, PK10
Mfr # 5TPE7
Zoro # G2320552
original price:
$9.43
17% off
$7.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Overall Width 3/4 in
- Overall Depth 2 1/4 in
- Hole Shape Round
- Hole Size 9/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 5TPE7
- Zoro # G2320552
- UPC # 190735531792
- Country of Origin China
- Category Pegboard Hooks
Dimensions
Overall Width | 3/4 in |
Overall Depth | 2 1/4 in |
Hole Size | 9/32 in |
Inside Dia. | 2" |
Inside Width | 2 in |
Overall Length | 2 1/4 in |
For Pegboard Hole Size | 9/32 in |
Details
Material | Steel |
Hole Shape | Round |
Type | Locking Style |
Finish | Zinc-Plated |
Hole Spacing | 1 in |
Rod Thickness | 3/16 in |
Item | Curved Pegboard Hook |
Color | Silver |
Construction | welded |
Projection | 2-1/4" |
Locking System | Screw-In |
For Pegboard Hole Shape | Circle |
For Pegboard Hole Spacing | 1 in |
Accessory Type | Curved Hook |
Description
Curved Pegboard Hook, Overall Length 2 1/4 in, Overall Width 3/4 in, 1 in For Pegboard Hole Spacing, For Pegboard Hole Size 9/32 in, Surface, Screw-In Locking System, Circle For Pegboard Hole Shape, Steel, Silver, Zinc-Plated, Curved Hook Accessory Type, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK Embrey Steel Bracket, Hammered White 2"W x 8"D x 4 1/4"H (BKTM02X08X04EBHWH)
- AKRO-MILS 35 lb Shelf Storage Bin, Plastic, 8 3/8 in W, 6 in H, 23 5/8 in L, Clear (30084SCLAR)
- TENNSCO Metal Dividers, 8 x 4-1/4 In. (BXD-8)
- AKRO-MILS Plastic Divider, Black, 10 7/8 in L, 1/3 in W, 10 7/8 in H, 2 PK (41289)
- ZORO SELECT Straight Hook, 4", PK10 (787CX3)
- ZORO SELECT Double Rod, Pk5 (6YB98)
- ZORO SELECT Pliers/Wrench Tool Holder, 15/16 In, PK10 (5TPD9)
- ZORO SELECT Double Rod, Pk5 (6YB99)
- ZORO SELECT Tool Holder, Pk5 (6YE16)
- ZORO SELECT Single Rod Pegboard Hook, 1-1/8 In, PK10 (5TPF8)
- CRAWFORD PRODUCTS 18 4DBL Str Peg Hook (18340-75)
- Zoro Select Pegboard Hooks