Shop All Pegboard Hooks
Zoro Select
Curved Peg Hook, Pk5
Mfr # 6YE20
Zoro # G0304717
original price:
$8.69
10% off
new price: $7.79
/pk 5, $1.56/ea
$7.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Overall Width 2 1/4 in
- Overall Depth 3 3/4 in
- Rod Thickness 1/4 in
- Projection 3-3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 6YE20
- Zoro # G0304717
- UPC # 190735546710
- Country of Origin China
- Category Pegboard Hooks
Dimensions
Overall Width | 2 1/4 in |
Overall Depth | 3 3/4 in |
Inside Width | 3 3/32 in |
Hole Size | 3/8 in |
Inside Dia. | 3-3/32" |
For Pegboard Hole Size | 3/8 in |
Overall Length | 4 in |
Details
Material | Steel |
Item | Curved Pegboard Hook |
Rod Thickness | 1/4 in |
Projection | 3-3/4" |
Hole Shape | Square |
Construction | welded |
Locking System | Screw-In |
Finish | Zinc-Plated |
Hole Spacing | 1 1/2 in |
Color | Silver |
Type | Locking Style |
Accessory Type | Horizontal Curve Hook |
For Pegboard Hole Spacing | 1 1/2 in |
For Pegboard Hole Shape | Square |
Description
Curved Pegboard Hook, Overall Length 4 in, Overall Width 2 1/4 in, 1 1/2 in For Pegboard Hole Spacing, For Pegboard Hole Size 3/8 in, Surface, Screw-In Locking System, Square For Pegboard Hole Shape, Steel, Silver, Zinc-Plated, Horizontal Curve Hook Accessory Type, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS Wire Shelving Post, 74"H Post, Black Epoxy (P74BK)
- QUANTUM STORAGE SYSTEMS 75 lb Hang & Stack Storage Bin, Polypropylene/Polyethylene, 11 in W, 10 in H, 18 in L, Black (QUS260BR)
- SPACECAB Medicine Cabinet, 6-Shelf 26" x 16" (ZACA11)
- QUANTUM STORAGE SYSTEMS Steel Louvered Panel, 36 in W x 1/4 in D x 20 in H, Gray (QLP-3619-210-32CL)
- ZORO SELECT Single Rod, Pk5 (6YB85)
- ZORO SELECT Double Rod Pegboard Hook, 1 In, PK5 (5TPK7)
- ZORO SELECT Double Closed-End Pegboard Hook, 8 In, PK5 (5TPF1)
- ZORO SELECT Double Rod Pegboard Hook for 1/4 in Hole & 1 in Spacing, 6 in L, 2 in W, Steel, Black (5TPG7)
- ZORO SELECT Curved Pegboard Hook, 2 In ID, PK10 (5TPE7)
- ZORO SELECT Single Rod Pegboard Hook, 3 In, PK5 (5TPK3)
- TRESTON Cord Holder, 4inHx2inWx8-1/2inD, 22 lb. (838896-51)
- Zoro Select Pegboard Hooks