Shop All Pegboard Hooks
Zoro Select
Curved Peg Hook, Pk5
Mfr # 6YE19
Zoro # G0512967
original price:
$6.79
9% off
$6.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Overall Width 2 1/4 in
- Overall Depth 2 1/4 in
- Hole Size 3/8 in
- Inside Width 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 6YE19
- Zoro # G0512967
- UPC # 190735546703
- Country of Origin China
- Category Pegboard Hooks
Dimensions
Overall Width | 2 1/4 in |
Overall Depth | 2 1/4 in |
Hole Size | 3/8 in |
Inside Width | 2 in |
Inside Dia. | 2" |
Overall Length | 2 7/8 in |
For Pegboard Hole Size | 3/8 in |
Details
Material | Steel |
Hole Spacing | 1 1/2 in |
Rod Thickness | 3/16 in |
Hole Shape | Square |
Locking System | Screw-In |
Finish | Zinc-Plated |
Item | Curved Pegboard Hook |
Color | Silver |
Construction | welded |
Projection | 2-1/4" |
Type | Locking Style |
For Pegboard Hole Shape | Square |
Accessory Type | Horizontal Curve Hook |
For Pegboard Hole Spacing | 1 1/2 in |
Description
Curved Pegboard Hook, Overall Length 2 7/8 in, Overall Width 2 1/4 in, 1 1/2 in For Pegboard Hole Spacing, For Pegboard Hole Size 3/8 in, Surface, Screw-In Locking System, Square For Pegboard Hole Shape, Steel, Silver, Zinc-Plated, Horizontal Curve Hook Accessory Type, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS Divider Box, Red, Polypropylene, 22 1/2 in L, 17 1/2 in W, 12 in H, 2.14 cu ft Volume Capacity (DG93120RD)
- MORSE Morse® MORplug„¢ Drum Bung Plug Wrench 59SRM - Spark Resistant Manganese Bronze (59SRM)
- GLOBAL INDUSTRIAL Extra Shelf Clips, Steel, Set Of 4 (234071)
- TENNSCO Caster Kit, 36 in W x 24 in D, Black (CK24BLK)
- ZORO SELECT Single Rod Pegboard Hook, 8 In, PK5 (5TPK6)
- ZORO SELECT Single Rod, Pk5 (6YB85)
- ZORO SELECT Double Rod Pegboard Hook, 3 In, PK5 (5TPL1)
- ZORO SELECT Double Rod, Pk5 (6YB96)
- ZORO SELECT Double Rod Pegboard Hook for 1/4 in Hole & 1 in Spacing, 3 in L, 2-1/8 in W, Steel, Black (5TPG6)
- ZORO SELECT Double Ring Tool Holder, 3/4 In ID, PK10 (5TPE6)
- CRAWFORD HOOK DOUBL LOOP 3"" CD2 (18913)
- Zoro Select Pegboard Hooks