Shop All Curb Ramps
Zoro Select
Curb Ramp, Polyethylene, 1000 LB.
Mfr # 1794
Zoro # G3916071
product price: $133.25
/ea
Free Shipping & Returns
$133.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 1,000 lb
- Material Polyethylene
- Width 27 in
- Length 27 in
- Surface Raised
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1794
- Zoro # G3916071
- UPC # 048441001750
- Country of Origin United States
- Category Curb Ramps
Dimensions
Width | 27 in |
Length | 27 in |
Fits Curb Size | Up to 8 in |
Length (Straight Wireway) | 27 in |
Details
Item | Curb Ramp |
Load Capacity | 1,000 lb |
Material | Polyethylene |
Surface | Raised |
Includes | (2) Cutout Handles |
Side Rail | Raised |
Color | Yellow |
Weight | 9 lb |
Description
Curb Ramp, Load Capacity 1,000 lb, Width 27 in, Length 27 in, Material Polyethylene, Raised Surface, Raised Side Rail, Color Yellow, Weight 9 lb, Fits Curb Size Up to 8 in, Includes (2) Cutout Handles
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rgd Plat Castr, Cast Irn, 8 in, 1750 lb, Gry (1NVU5)
- DODGE Gear Products, Scxt225A Screw Conveyor Reducer, 352066 (352066)
- US CARGO CONTROL 10' Horizontal E-Track Gray Painted (HET10P-G)
- BAUER LADDER 14 ft Fiberglass Stepladder (35014)
- ZORO SELECT Curb Ramp, Aluminum, 22 In. W, 24 In. L (CRW2224)
- ZORO SELECT Curb Ramp, Aluminum, 22 In. W, 24 In. L, Color: Silver (CRP2224)
- ZORO SELECT Curb Ramp, Aluminum, 27 In. W, 24 In. L (CRW 2724)
- ZORO SELECT Curb Ramp, Alum., Yellow, 30 In. W, 30 In. L (CRP3030-SY)
- ZORO SELECT Curb Ramp, Aluminum, 27 In. W, 36 In. L (CRP 2736)
- ZORO SELECT Curb Ramp, Aluminum, 27 In. W, 27 In. L (CRP2727)
- HEAVY DUTY RAMPS Curb Ramp, 750 lb. Capacity, 36" W, 36" L (Q8453)
- Zoro Select Ramps