Shop All Curb Ramps
Zoro Select
Curb Ramp, Aluminum, 27 In. W, 45 In. L
Mfr # CRP 2745
Zoro # G4774883
product price: $282.99
/ea
Free Shipping & Returns
$282.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 500 lb
- Material Aluminum
- Width 27 in
- Length 45 in
- Material Thickness 3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # CRP 2745
- Zoro # G4774883
- Country of Origin United States
- Category Curb Ramps
Dimensions
Width | 27 in |
Length | 45 in |
Length (Straight Wireway) | 45 in |
Details
Item | Curb Ramp |
Load Capacity | 500 lb |
Material | Aluminum |
Material Thickness | 3/16 in |
Includes | Cutout Handle |
Color | Silver |
Side Rail | Raised |
Weight | 22 lb |
Surface | Punched |
Description
Curb Ramp, Load Capacity 500 lb, Width 27 in, Length 45 in, Material Aluminum, Punched Surface, Raised Side Rail, Color Silver, Weight 22 lb, Material Thickness 3/16 in, Includes Cutout Handle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wagon Truck, Lip Edge, 36x72, Cap 3000 Lb (26Y474)
- BLUFF MANUFACTURING Dockplate, Aluminum, 12,630 lb, 30 x 72 In (B7230)
- ZORO SELECT Swivel Stem Caster, Rubber, 2-1/2 in, 75 lb (43510)
- SERVICE CASTER 4 Inch Semi Steel Swivel Caster with Roller Bearing and Brake (SCC-30CS420-SSR-TLB)
- ZORO SELECT Curb Ramp, Aluminum, 22 In. W, 24 In. L, Color: Silver (CRP2224)
- ZORO SELECT Curb Ramp, Aluminum, 27 In. W, 27 In. L (CRP2727)
- ZORO SELECT Curb Ramp, Aluminum, 22 In. W, 24 In. L (CRW2224)
- ZORO SELECT Curb Ramp, Aluminum, 26 In. W, 18 In. L (LCRU2618)
- ZORO SELECT Curb Ramp, Alum., Yellow, 30 In. W, 30 In. L (CRP3030-SY)
- ZORO SELECT Curb Ramp, Alum., Yellow, 22 In. W, 24 In. L (CRW2224-SY)
- HEAVY DUTY RAMPS Shipping Container Ramp, 10 tons Capacity, Width: 16 in (Q9360)
- Zoro Select Ramps