Shop All Curb Ramps
Zoro Select
Curb Ramp, Aluminum, 27 In. W, 36 In. L
Mfr # CRP 2736
Zoro # G4773142
product price: $221.99
/ea
Free Shipping & Returns
$221.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 750 lb
- Material Aluminum
- Width 27 in
- Length 36 in
- Side Rail Raised
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # CRP 2736
- Zoro # G4773142
- Country of Origin United States
- Category Curb Ramps
Dimensions
Width | 27 in |
Length | 36 in |
Length (Straight Wireway) | 36 in |
Details
Item | Curb Ramp |
Load Capacity | 750 lb |
Material | Aluminum |
Side Rail | Raised |
Material Thickness | 3/16 in |
Weight | 17.5 lb |
Includes | Cutout Handle |
Surface | Punched |
Color | Silver |
Description
Curb Ramp, Load Capacity 750 lb, Width 27 in, Length 36 in, Material Aluminum, Punched Surface, Raised Side Rail, Color Silver, Weight 17.5 lb, Material Thickness 3/16 in, Includes Cutout Handle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINEDYNE Grab Hook, Yellow, 3/8 in. Trade Size (10038GHGRA)
- HARRINGTON Electric Chain Hoist, 250 lb, 10 ft, Hook Mounted - No Trolley, 120v, Red (ED250DS-10)
- INFERNO Climbing Rope, 700 lb Work Load, 200 ft. L (AG24SP118-200BOG)
- ZORO SELECT Caster Brake Kit, 4"/5"/6"/8" Wheel Dia. (404L15)
- ZORO SELECT Curb Ramp, Aluminum, 22 In. W, 24 In. L (CRW2224)
- ZORO SELECT Curb Ramp, Alum., Yellow, 30 In. W, 30 In. L (CRP3030-SY)
- ZORO SELECT Curb Ramp, Aluminum, 27 In. W, 27 In. L (CRP2727)
- ZORO SELECT Curb Ramp, Alum., Yellow, 22 In. W, 24 In. L (CRW2224-SY)
- ZORO SELECT Curb Ramp, Aluminum, 27 In. W, 24 In. L (CRW 2724)
- ZORO SELECT Curb Ramp, Aluminum, 22 In. W, 24 In. L, Color: Silver (CRP2224)
- STALWART Portable Curb Ramp with 1000lb Capacity - For Furniture Dollies, Hand Trucks, by Yellow (75-CAR1030)
- Zoro Select Ramps