Shop All Curb Ramps
Zoro Select
Curb Ramp, Aluminum, 27 In. W, 27 In. L
Mfr # CRP2727
Zoro # G0860781
product price: $175.99
/ea
Free Shipping & Returns
$175.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 750 lb
- Material Aluminum
- Width 27 in
- Length 27 in
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # CRP2727
- Zoro # G0860781
- Country of Origin United States
- Category Curb Ramps
Dimensions
Width | 27 in |
Length | 27 in |
Fits Curb Size | Up to 6 in |
Length (Straight Wireway) | 27 in |
Details
Item | Curb Ramp |
Load Capacity | 750 lb |
Material | Aluminum |
Color | Silver |
Material Thickness | 3/16 in |
Weight | 13 lb |
Side Rail | Raised |
Surface | Punched |
Includes | Cutout Handle |
Description
Curb Ramp, Load Capacity 750 lb, Width 27 in, Length 27 in, Material Aluminum, Punched Surface, Raised Side Rail, Color Silver, Weight 13 lb, Material Thickness 3/16 in, Fits Curb Size Up to 6 in, Includes Cutout Handle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL 24x60 Pneum Tire Pltfrm Cart 1.5K (PNU-2460)
- RICHELIEU HARDWARE 33000 lb Capacity Polyethylene Soft Shackle for Recovery Rope (453541)
- STARKE Flat Festoon Crane Cable, 12-Wire, 14 AWG, 50' (SFC12W-14AWG-50)
- BLUFF MANUFACTURING Rail With Fasteners, 68" (TGR6-YEL)
- ZORO SELECT Curb Ramp, Aluminum, 22 In. W, 24 In. L (CRW2224)
- ZORO SELECT Curb Ramp, Aluminum, 27 In. W, 36 In. L (CRP 2736)
- ZORO SELECT Curb Ramp, Aluminum, 27 In. W, 24 In. L (CRW 2724)
- ZORO SELECT Curb Ramp, Alum., Yellow, 30 In. W, 30 In. L (CRP3030-SY)
- ZORO SELECT Curb Ramp, Aluminum, 26 In. W, 18 In. L (LCRU2618)
- ZORO SELECT Curb Ramp, Aluminum, 22 In. W, 24 In. L, Color: Silver (CRP2224)
- EXTREME MAX Extreme Max 3005.3849 Heavy-Duty Aluminum Pontoon Boat Ramp - 70" x 21", 600 lbs. Capacity (3005.3849)
- Zoro Select Ramps