Shop All Curb Ramps
Zoro Select
Curb Ramp, Aluminum, 26 In. W, 18 In. L
Mfr # LCRU2618
Zoro # G5815022
product price: $122.99
/ea
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 500 lb
- Material Aluminum
- Width 26 in
- Length 18 in
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # LCRU2618
- Zoro # G5815022
- Country of Origin United States
- Category Curb Ramps
Dimensions
Width | 26 in |
Length | 18 in |
Length (Straight Wireway) | 18 in |
Details
Item | Curb Ramp |
Load Capacity | 500 lb |
Material | Aluminum |
Color | Silver |
Material Thickness | 1/8 in |
Surface | Raised |
Includes | Cutout Handle |
Weight | 6 lb |
Side Rail | Raised |
Description
Curb Ramp, Load Capacity 500 lb, Width 26 in, Length 18 in, Material Aluminum, Raised Surface, Raised Side Rail, Color Silver, Weight 6 lb, Material Thickness 1/8 in, Includes Cutout Handle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRI-ARC Aluminum Support Leg, 500 lb Load Capacity, 81" H x 30" W (MPASST9)
- LIFT-ALL Web Sling, Type 5, 4 ft L, 1 in W, Nylon, Yellow (EN1601NX4)
- ZORO SELECT Kingpinless Plate Caster, Swivel, Rubber, 8 in., 1200 lb. (TSH200RU15T24)
- LITTLE GIANT General Purpose Hand Truck, 800 lb. (T3648S)
- ZORO SELECT Curb Ramp, Alum., Yellow, 30 In. W, 30 In. L (CRP3030-SY)
- ZORO SELECT Curb Ramp, Aluminum, 22 In. W, 24 In. L (CRW2224)
- ZORO SELECT Curb Ramp, Aluminum, 27 In. W, 36 In. L (CRP 2736)
- ZORO SELECT Curb Ramp, Polyethylene, 1000 LB. (1794)
- ZORO SELECT Curb Ramp, Aluminum, 22 In. W, 24 In. L, Color: Silver (CRP2224)
- ZORO SELECT Curb Ramp, Alum., Yellow, 22 In. W, 24 In. L (CRW2224-SY)
- MAXSA INNOVATIONS Curb Ramp (20031)
- Zoro Select Curb Ramps