Shop All Curb Ramps
Zoro Select
Curb Ramp, Alum., Yellow, 30 In. W, 30 In. L
Mfr # CRP3030-SY
Zoro # G5592361
product price: $228.99
/ea
Free Shipping & Returns
$228.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 750 lb
- Material Aluminum
- Width 30 in
- Length 30 in
- Side Rail Raised
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # CRP3030-SY
- Zoro # G5592361
- Country of Origin United States
- Category Curb Ramps
Dimensions
Width | 30 in |
Length | 30 in |
Fits Curb Size | Up to 6 in |
Length (Straight Wireway) | 30 in |
Details
Item | Curb Ramp |
Load Capacity | 750 lb |
Material | Aluminum |
Side Rail | Raised |
Standards | Meets OSHA Requirements |
Color | Yellow |
Weight | 15 lb |
Surface | Punched |
Includes | Cutout Handle |
Material Thickness | 3/16 in |
Description
Curb Ramp, Load Capacity 750 lb, Width 30 in, Length 30 in, Material Aluminum, Punched Surface, Raised Side Rail, Color Yellow, Weight 15 lb, Material Thickness 3/16 in, Fits Curb Size Up to 6 in, Includes Cutout Handle, Standards Meets OSHA Requirements
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAGLE MFG Dolly, Drum, 7 In Height (1698)
- ZORO SELECT Swivel Plate Caster w/Total-Lock, TPR, 4 in, 240 lb (P14S-RP040K-12-TB)
- HSI Endless Round Slings, 6 ft L, Blue (SP2120-06)
- LIFT-ALL Web Sling, Type X, 3 ft L, 2 in W, Polyester, Silver (DOSEE1802TFX3)
- ZORO SELECT Curb Ramp, Aluminum, 27 In. W, 24 In. L (CRW 2724)
- ZORO SELECT Curb Ramp, Aluminum, 27 In. W, 27 In. L (CRP2727)
- ZORO SELECT Curb Ramp, Aluminum, 22 In. W, 24 In. L (CRW2224)
- ZORO SELECT Curb Ramp, Polyethylene, 1000 LB. (1794)
- ZORO SELECT Curb Ramp, Aluminum, 22 In. W, 24 In. L, Color: Silver (CRP2224)
- ZORO SELECT Curb Ramp, Alum., Yellow, 22 In. W, 24 In. L (CRW2224-SY)
- PYLE Car Curb RampDriveway Rubber Threshold Car Curb-Side Bridge, PCRBDR24.5 (PCRBDR24.5)
- Zoro Select Ramps