Shop All Curb Ramps
Zoro Select
Curb Ramp, Alum., Yellow, 26 In. W, 18 In. L
Mfr # CRP2618-SY
Zoro # G5510942
product price: $126.99
/ea
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 750 lb
- Material Aluminum
- Width 26 in
- Length 18 in
- Weight 8 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # CRP2618-SY
- Zoro # G5510942
- Country of Origin United States
- Category Curb Ramps
Dimensions
Width | 26 in |
Length | 18 in |
Fits Curb Size | Up to 6 in |
Length (Straight Wireway) | 18 in |
Details
Item | Curb Ramp |
Load Capacity | 750 lb |
Material | Aluminum |
Weight | 8 lb |
Surface | Punched |
Standards | Meets OSHA Requirements |
Side Rail | Raised |
Material Thickness | 3/16 in |
Includes | Cutout Handle |
Color | Yellow |
Description
Curb Ramp, Load Capacity 750 lb, Width 26 in, Length 18 in, Material Aluminum, Punched Surface, Raised Side Rail, Color Yellow, Weight 8 lb, Material Thickness 3/16 in, Fits Curb Size Up to 6 in, Includes Cutout Handle, Standards Meets OSHA Requirements
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Low-Profile Easy-Turn Bolt-Hole Caster (LMDA-POA 50G)
- LITTLE GIANT Flat Handle Utility Cart, Steel, 2 Shelves, 2,000 lb (LGL24486PY)
- BLUFF MANUFACTURING Edge of Dock Leveler, 20000 lb., 88 in. W (20EP66)
- WERNER 9 ft Fiberglass Podium Stepladder, 300 lb Capacity (PD6206-4C)
- ZORO SELECT Curb Ramp, Aluminum, 27 In. W, 27 In. L (CRP2727)
- ZORO SELECT Curb Ramp, Aluminum, 27 In. W, 24 In. L (CRW 2724)
- ZORO SELECT Curb Ramp, Alum., Yellow, 30 In. W, 30 In. L (CRP3030-SY)
- ZORO SELECT Curb Ramp, Aluminum, 26 In. W, 18 In. L (LCRU2618)
- ZORO SELECT Curb Ramp, Alum., Yellow, 22 In. W, 24 In. L (CRW2224-SY)
- ZORO SELECT Curb Ramp, Aluminum, 22 In. W, 24 In. L, Color: Silver (CRP2224)
- HEAVY DUTY RAMPS Shipping Container Ramp, 10 tons Capacity, Width: 16 in (Q9360)
- Zoro Select Curb Ramps