Shop All Screw-In Hooks
Zoro Select
Cup, Type Hook, Brass, Length 3/4 In, PK20
Mfr # 1WBH9
Zoro # G0533793
product price: $1.29
/pk 20, $0.06/ea
$1.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fastening Method Screw In
- Points Per Hook 1
- Number of Hooks 1
- Basic Hook Material Steel
- Hook Finish Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1WBH9
- Zoro # G0533793
- UPC # 190735416082
- Country of Origin Taiwan, Province of China
- Category Screw-In Hooks
Dimensions
Hook Height | 5/8 in |
Hook Base Width | 5/8 in |
Thread Length | 1/2 in |
Overall Length | 1 1/8 in |
Width | 2/3" |
Length | 1-13/64" |
Details
Hook Item | Single Point Hook |
Fastening Method | Screw In |
Points Per Hook | 1 |
Number of Hooks | 1 |
Basic Hook Material | Steel |
Hook Finish | Brass |
Points per Hook | 1 |
Projection | 3/4 in |
Weight | 2.3 |
Hardware | Not included |
Mounting | Screw-In |
Material | Steel |
Item | Cup Hook |
Hook Type | Utility |
Finish | Brass |
Description
Single Point Hook, Fastening Method Screw In, Points per Hook 1, Number of Hooks 1, Basic Hook Material Steel, Hook Finish Brass, Hook Height 5/8 in, Hook Base Width 5/8 in, Projection 3/4 in, Weight 2.3, Thread Length 1/2 in, Mounting Screw-In, Overall Length 1 1/8 in, Package Quantity 20
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Alarmed Exit Device, Rim Device, 48" Door (6200R-F-A-626-AL)
- VON DUPRIN Strike 304L (304L)
- ZORO SELECT Roller Bracket, Steel Plated, 2-1/2"L x 1-34"W (2-67)
- ACROVYN Inside Corner Trim, Almond (WC40IS920N)
- ZORO SELECT Ladder Hook, Vinyl, 5/16 in. H (49GV55)
- ZORO SELECT Tool Hook, Vinyl, 2-1/4 in. H (49GV53)
- ZORO SELECT Ceiling Hook, Zinc, Length 3 3/4 In, PK20 (1WBN4)
- ZORO SELECT Ceiling Hook, Zinc, Length 1 1/4 In, PK20 (1WBN9)
- ZORO SELECT Cup, Type Hook, Brass, Length 7/8 In, PK20 (1WBJ3)
- ZORO SELECT Ceiling Hook, Zinc, Length 2 1/2 In, PK20 (1WBN6)
- ZORO SELECT Ceiling Hook, Zinc, Length 3 1/4 In, PK20 (1WBN5)
- Zoro Select Screw-In Hooks