Shop All Disposable Cups and Lids
Zoro Select
Cup Sleeve, Patternless, 20 oz, PK1200
Mfr # BWK1020SLEEVE
Zoro # G609824288
product price: $44.49
/pk 1200, $0.04/ea
$44.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Microwave Safe No
- Disposable Foodware Color Kraft
- Material Paper
- Capacity 20 oz
- Color Kraft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BWK1020SLEEVE
- Zoro # G609824288
- UPC # 10749507978722
- Country of Origin China
- Category Disposable Cups and Lids
Details
Item | Cup Sleeve |
Microwave Safe | No |
Disposable Foodware Color | Kraft |
Material | Paper |
Capacity | 20 oz |
Color | Kraft |
Certified Attribute KEY | No - No - No - No |
For Use With | 10 oz to 20 oz Hot Cups |
Compostable | Not Compostable |
Maximum Cup Capacity | 20 oz |
SFI Certified | No |
Recyclable | No |
Pattern | Patternless |
Bio-Based | Yes |
BPI Certified | No |
FSC Certified | No |
USDA Certified Bio-based Products | No |
Cup Color | Brown |
Description
Cup Sleeve, Bio-Based Yes, BPI Certified No, Color Kraft, Compostable Not Compostable, FSC Certified No, Material Paper, Microwave Safe No, Recyclable No, SFI Certified No, USDA Certified Bio-based Products No, Maximum Cup Capacity 20 oz, Pattern Patternless, Package Quantity 1200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTSMAN Water Seal (02-0929-23)
- HOBART Spiral Pin (PS-004-21)
- TRUE Heater Safety Switch (831021)
- APW Motor 230V (85143)
- ZORO SELECT Lid for 12 to 24 oz. Hot Cup, Dome, Sip Through, White, Pk1000 (DL18**)
- ZORO SELECT Disposable Hot Cup, 8oz, White, PK500 (EHCDW8-W)
- ZORO SELECT Disposable Hot cup 8 oz. White, Paper, Pk1000 (2338W)
- ZORO SELECT Disposable Cold Cup 5 oz. Clear, Plastic, Pk2500 (Y5)
- ZORO SELECT Disposable Hot cup 16 oz. White, Paper, Pk1000 (2346W)
- ZORO SELECT Disposable Cold/Hot Cup 8 oz. White, Foam, Pk1000 (H8S)
- DIXIE PerfecTouch Paper Hot Cups, 12 oz, Coffee Haze Design, PK1000 (5342CDWR)
- Zoro Select Disposable Cups and Lids