Shop All Rare Earth Magnets
Zoro Select
Cup Magnet, Neodymium, 22 lb. Pull
Mfr # 10E851
Zoro # G4055457
original price:
$9.17
25% off
new price: $6.85
/ea
$6.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1 1/4 in
- Material Neodymium
- Casing Material Steel
- Max. Pull 22 lb
- Thickness 0.188 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 10E851
- Zoro # G4055457
- Country of Origin China
- Category Rare Earth Magnets
Dimensions
Diameter | 1 1/4 in |
Hole Dia. | 1/8 in |
Details
Material | Neodymium |
Casing Material | Steel |
Max. Pull | 22 lb |
Thickness | 0.188 in |
Wall Thickness | 0.047 in |
Item | Round Base Magnet |
Stability Temp. | 32 Degrees to 180 Degrees F |
Magnet Style | Round Base Magnet |
Description
Round Base Magnet, Material Neodymium, Casing Material Steel, Max. Pull 22 lb, Thickness 0.188 in, Diameter 1 1/4 in, Wall Thickness 0.047 in, Hole Dia. 1/8 in, Stability Temp. 32 Degrees to 180 Degrees F
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Dash 122, Viton, 0.1 In., PK50 (U38871.009.0112)
- TRIMLITE Flush Door 24" x 80", Primed White (2068FSCPHB)
- TRANS ATLANTIC CO. 4 in. Double Acting Spring Hinge in Galvan Neal (Set of 2) (DH-TAN5004-GV)
- MIDWEST FASTENER 1-3/4" Ceramic Round Base Magnet 3PK (32688)
- ZORO SELECT Ring Magnet, Neodymium, 22.4 lb. Pull (10E805)
- ZORO SELECT Cup Magnet, Neodymium, 160 lb. Pull (10E853)
- ZORO SELECT Keying Magnet, 35 Lb, 1.125 In Dia (3DXY1)
- ZORO SELECT Disc Magnet, Neodymium, 4.9 lb. Pull (2VAF4)
- ZORO SELECT Disc Magnet, Neodymium, 2.9 lb. Pull (2VAE7)
- ZORO SELECT Disc Magnet, Neodymium, 5.7 lb. Pull (6YA41)
- KIPP Magnet, neodymium, shallow pot, dia. 16 mm, M6 external thread (K0553.25)
- Zoro Select Rare Earth Magnets