Shop All Rare Earth Magnets
Zoro Select
Cup Magnet, Neodymium, 160 lb. Pull
Mfr # 10E853
Zoro # G4060664
product price: $36.69
/ea
$36.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 2 5/8 in
- Material Neodymium
- Casing Material Steel
- Max. Pull 160 lb
- Thickness 0.375 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 10E853
- Zoro # G4060664
- UPC # 00190735376737
- Country of Origin China
- Category Rare Earth Magnets
Dimensions
Diameter | 2 5/8 in |
Hole Dia. | 1/4 in |
Details
Material | Neodymium |
Casing Material | Steel |
Max. Pull | 160 lb |
Thickness | 0.375 in |
Stability Temp. | 32 Degrees to 180 Degrees F |
Wall Thickness | 0.078 in |
Item | Round Base Magnet |
Magnet Style | Round Base Magnet |
Description
Round Base Magnet, Material Neodymium, Casing Material Steel, Max. Pull 160 lb, Thickness 0.375 in, Diameter 2 5/8 in, Wall Thickness 0.078 in, Hole Dia. 1/4 in, Stability Temp. 32 Degrees to 180 Degrees F
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIGILOCK Electronic Lock, Brushed Nickel, 12 Button (APV-619-01-21-GR01)
- KARP General Purpose Flush Access Door, DSC-214M Lock Prime 10 x 10 (MP1010L)
- LOCKEY USA Mechanical Keyless Sliding Patio Door Lock, C150, White (C150WH)
- BRASS ACCENTS Colonial Revival Pull, 6-1/2" (C02-P5700-609)
- ZORO SELECT Magnetic Card Holder, 6x1.83, PK25 (2VAK3)
- ZORO SELECT Disc Magnet, Neodymium, 10.9 lb. Pull (2VAE8)
- ZORO SELECT Cup Magnet, Neodymium, 22 lb. Pull (10E851)
- ZORO SELECT Disc Magnet, Neodymium, 7 lb. Pull (6YA39)
- ZORO SELECT Disc Magnet, Neodymium, 0.3 lb. Pull (6YA52)
- ZORO SELECT Disc Magnet, Neodymium, 15 lb. Pull (6YA47)
- ZORO SELECT Cup Magnet, Neodymium, 48 lb. Pull (3DXX9)
- Zoro Select Rare Earth Magnets