Shop All Rare Earth Magnets
Zoro Select
Cup Magnet, Neodymium, 105 lb. Pull
Mfr # 10E852
Zoro # G3887904
product price: $19.39
/ea
$19.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 2 1/32 in
- Material Neodymium
- Casing Material Steel
- Max. Pull 105 lb
- Thickness 0.313 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 10E852
- Zoro # G3887904
- UPC # 00190735376720
- Country of Origin China
- Category Rare Earth Magnets
Dimensions
Diameter | 2 1/32 in |
Hole Dia. | 1/4 in |
Details
Material | Neodymium |
Casing Material | Steel |
Max. Pull | 105 lb |
Thickness | 0.313 in |
Item | Round Base Magnet |
Stability Temp. | 32 Degrees to 180 Degrees F |
Wall Thickness | 0.063 in |
Magnet Style | Round Base Magnet |
Description
Round Base Magnet, Material Neodymium, Casing Material Steel, Max. Pull 105 lb, Thickness 0.313 in, Diameter 2 1/32 in, Wall Thickness 0.063 in, Hole Dia. 1/4 in, Stability Temp. 32 Degrees to 180 Degrees F
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENESIS Gs08-0425Pe10-094 Gas Spring (GSS 1907UD)
- G.A.S. HARDWARE G.A.S Hardware PGT Sliding Patio Glass Door Handle (DH-210B)
- PRIMELINE TOOLS Screen Frame Corner, 5/16 in. by 3/4 in., Almond Plastic (50 Pack) (MP7871-50)
- ILCO X257 Key Blank for Kawasaki ATV (ILCO-X257)
- ZORO SELECT Disc Magnet, Neodymium, 2.9 lb. Pull (2VAE4)
- ZORO SELECT Round Base Eyebolt Magnet, 95 lb. (6YA66)
- ZORO SELECT Round Base Eyebolt Magnet, 90 lb. Limit (3DYA3)
- ZORO SELECT Disc Magnet, Neodymium, 0.3 lb. Pull (6YA52)
- ZORO SELECT Cup Magnet, Neodymium, 160 lb. Pull (10E853)
- ZORO SELECT Disc Magnet, Neodymium, 0.7 lb. Pull (6YA56)
- MAG-MATE Disc Magnet, Neodymium, 1/2 in. (NE2250NP35)
- Zoro Select Rare Earth Magnets